Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     3U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



3U Rackmount Case
Model RM3004

EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black, Beige, or Custom Design
System Boards: Support Dual Xeon, Dual Opteron, Pentium 4, Dual Pentium III based boards
Motherboard Size: Support ATX M/B (Max. to 12" x 13")
Drive Bays: 2 x 5.25" Open Bay, 1 x 3.5" Open Bay, 6 x Swappable 3.5" HDD (IDE/SATA/SCA/SCSI) Trays
Power Supply: (Rear Chassis Installation) 2U Single or Redundant Power with 200mm-300mm Depth (Optional)
Cooling Units: 4 x (92mm = 51CFM ea.), 1 x (60mm = 23.5CFM ea.) Heavy Duty Ball-Bearing Fans
Filter: 2 x Removeable Door Filters for Cleaning
Front USB Ports: 2
Expansion Slot: 7 x Veritcal Slots
Indicators: LEDs for Power, 2 x HDD, Fan, Temperature, & 3 x LAN Activity
Thermal Management Card: Installed
Buttons: Power On/Off, System Reset, Buzzer Reset
Door(s): 1 x Front Door with Thumb Lock
Dimensions: 483(W) x 133(H) x 650(D) mm / (19" x 5.2" x 25.6")
Product Applications: Web Server, NAS, SAN, RAID Server, Media Broadcast Server, File Server

            Download Drawing            

  Gallery


                       









Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.