Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     3U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


3U Rackmount Server Case
Model RM3001

   Material: Heavy Duty Cold Rolled Electro-Plated Steel
   Dimension: 19" (W) x20.7" (D) x 5.2" (H)
   Fan: 2x (92mm = 51 CFM ea.) Fans & 2x (60mm = 23.5 CFM ea.) Fan
   Front USB Ports: 2
   Expansion Slots: 7
   Air Filter: Inside Front door (Removable & Washable )
   Controls: Power on/off and system reset
   System Board Size: 12" (W) x 10.5" (D) ATX   M/B
   System Board Type: Core i, Core2Duo, Core2Quad, Pentium,
                                  Dual Xeon, AMD 64, Dual Opteron, Athlon
   Drive Bay: 2x 5.25",1x 3.5" FDD & 7 x 3.5" HDD, Optional 1x 3.5"
                     HDD

   Humidity: 5% - 95% non-condensing 

            Download Data Sheet

 Gallery 


   



  Order Information 
Part Number  Description
RM3001  3U Rackmount Chassis, Black. Case only. No Power supply.

 

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.