Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     1U Rackmount Chassis

     2U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 


1U Rackmount Server
Model RM1102


  

 

          

 

    

 
 19" 1U  Rackmount Server with dual Motherboards
Color: Black
Material: SECII
Processor:
 
-Supports VIA C3/EDEN 376 PIN EBGA type 
-Front Side Bus 100/133 MHz
-VIA Eden series processor 533 MHz or 800 or 1G MHz

(For 533 MHz CPU Only : Special heat sink design, NO FAN REQUIRED and therefore no worry about fan failure that will cause system breakdown anymore )
Power Consumption: - 5W (low voltage)
-Integrated full-speed 192KB L1/L2 cache
Drive Bays: 2 x slim CD / DVD bays + 2 x 3.5” internal HDD
System Chipset: -Motherboard chipset : VIA VT8601A and VT82C686B
-VGA chipset: VT8601A integrated Trident graphics
-Sound chipset: Realtek ALC 201A AC97 Sound
-LAN chipset: 3 x 10/100Mbps Realtek LAN
Memory: Support PC133/100 SDRAM DIMM. One DIMM socket up to 512MB (32M x N)
Graphics: -Integrated graphics controller with VT8601A Trident VGA
-64-bit single cycle 2D/3D graphic engine
-Supports 2M to 8Mbyte of frame buffer
-Extended screen resolutions up to 1600x1200
Sound: AC97 2.1 compliant
Power: -110V~220V AC IN or DC 12V Input
-
Internal Silent PSU's with in dependent power switches on systems
-Slim CD Adapter included
I/O: PS/2 for keyboard and mouse, 2x USB, 2x COM ports, 1x Parallel, 6x LAN ports
Dimensions: 44.5 (H) x 500 (W) x 440 (D) mm
Operating System : Supports Linux, Windows 9X / 2000 / XP
                        

  Gallery

                          

        
           
M/B


FEATURES :

  • 2 Motherboards
  • 168 pin DIMM socket - SDRAM
  • 2.5" IDE connector and cable
  • 2.5" hard drive mounting bracket
  • 3.5" IDE connector
  • Onboard Compact Flash socket
  • Onboard DiskOnChip socket
  • 6 x 10/100Mbit network interface
  • Onboard power supply

Ordering Information 
Part Number  Description
RM1102-533  1U Rackmount Server Dual System w/ two  motherboards , VIA EDEN 533MHz CPU, 6 x 10/100 Realtek LAN
RM1102-800  1U Rackmount Server Dual System w/ two motherboards , VIA EDEN 800MHz CPU, 6 x 10/100 Realtek LAN
RM1102-1000  1U Rackmount Server Dual System w/ two motherboards , VIA EDEN 1G MHz CPU, 6 x 10/100 Realtek LAN


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


  

 

                                    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.