Products
    Rackmount Chassis
    1U Rackmount Chassis
          - RM1104  New
          - RM1103
          - RM1102
          - RM1101

          - RM1034  New
          - RM1033  New
          - RM1032  New
          - RM1031  New
          - RM1029
          - RM1028
          - RM1027
          - RM1026
          - RM1025
          - RM1017
          - RM1014
          - RM1012
          - RM1011
          - RM1010
          - RM1008
          - RM1007
          - RM1005
          - RM1003
          - RM1001
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage  
New
JBOD  New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 


 





     
1 U Rack mount Chassis :  Part # RM1012


Material: 1.2mm SECC
Dimension:
19"W x 1.75"H x 20.9"D
Cooling: 4 x 4 cm  standard fans in middle
Power Supply: 200W , 300W ATX 
Controls: Power on/off
I/O Shield : Universal OR Intel S845WD1
Indicators: Power and HDD LED's
PCI Extension: 1 slot PCI expansion
System Boards: 12"(W) x 11"(D) ATX M/B 
Drive Bay: 1 x 5.25" exposed bay  + 1x 3.5" exposed bay, 2x 3.5" internal HDD bays 
Humidity: 5%~95% non-condensing


FEATURES :
  • Meets EIA RS-310C 19" 1U Rackmount standard
  • Ability to install up to 4 cooling fans
  • Easily removable fans
  • Convertible to two 5.25" drive bays
  • For ATX form factor mother board

 More photos - (click on the photos for enlarged views)

                          

     

        I/O


Ordering Information
Part Number  Description
RM1012  1U Rackmount Chassis,  Black, No  P.S. 
RM1012-20  1U Rackmount Chassis,  Black, w/ 200W  P.S. 
RM1012-25  1U Rackmount Chassis,  Black, w/ 250W  P.S. 
RM1012-30  1U Rackmount Chassis,  Black, w/ 300W  P.S. 

 


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                       

 

 

 

 

 

 

 

 

                                 Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.