Products
    Rackmount Chassis
    1U Rackmount Chassis
          - RM1104  New
          - RM1103
          - RM1102
          - RM1101

          - RM1034  New
          - RM1033  New
          - RM1032  New
          - RM1031  New
          - RM1029
          - RM1028
          - RM1027
          - RM1026
          - RM1025
          - RM1017
          - RM1014
          - RM1012
          - RM1011
          - RM1010
          - RM1008
          - RM1007
          - RM1005
          - RM1003
          - RM1001
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage  
New
JBOD  New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 

 


                 1 U Rack mount Chassis :  Part # RM1010


 

   **Click on above photo for enlarged view

 
EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black
Motherboard Size: Support ATX M/B (Max. 12" x 13" )
Drive Bays: 1 x Slim CDROM, 1 x Slim FDD & 4 x Hot Swap Drives (PATA, SATA, SCSI 320) or Multi-Lan
Power Supply: (Mid Chassis Installation) 1U with a depth of 200mm to 225mm
Cooling Units: 6 x 40mm Ball Bearing Fans, 15CFM/Each
Extension Port (Front): 2 x USB
Expansion Slot: 1 Horizontal PCI Slot
Indicators: LEDs for Power, LAN, Fan Failure, 4 x HDD Activity
Buttons: Power On/Off, Buzzer Reset & System Reset
Dimensions: 483(W) x 44(H) x 650(D) mm (19 " x 1.7" x 25.6"
Product Applications: Web Server, File Server, High-End Workstation, Print Server
           

 More photos - (click on the photos for enlarged views)

               
    
                                                                  I/O Shields

    


Ordering information 
Part Number  Description
RM1010-IDE  1U Rackmount Chassis, 4x IDE, Black, NO P.S.
RM1010-SATA  1U Rackmount Chassis, 4x SATA, Black, NO P.S.
RM1010-SCSI  1U Rackmount Chassis, 4x SCSI, Black, NO P.S.
RM1010-ML  1U Rackmount Chassis, 4x SATA, W/Mutli-Lan backplane , Black, No P.S.
RM1010-40-IDE  1U Rackmount Chassis, 4x IDE, Black, w/400W P.S.
RM1010-40-SATA  1U Rackmount Chassis, 4x SATA, Black, w/400W P.S.
RM1010-40-SCSI  1U Rackmount Chassis, 4x SCSI, Black, w/400W P.S.
RM1010-40-ML  1U Rackmount Chassis, 4x SATA, W/Mutli-Lan backplane , Black,  w/400W P.S.

 


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

                                    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.