Products
    Rackmount Chassis
    1U Rackmount Chassis
          - RM1104  New
          - RM1103
          - RM1102
          - RM1101

          - RM1034  New
          - RM1033  New
          - RM1032  New
          - RM1031  New
          - RM1029
          - RM1028
          - RM1027
          - RM1026
          - RM1025
          - RM1017
          - RM1014
          - RM1012
          - RM1011
          - RM1010
          - RM1008
          - RM1007
          - RM1005
          - RM1003
          - RM1001
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage  
New
JBOD  New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 


 


    
   1 U Rackmount Chassis :  Part # RM1007

 

                                     

                                

EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black 
System Boards: Mini-ITX based boards VIA EPIA
Motherboard Size: Support Mini-ITX (170mm x 170mm) motherboard
Drive Bays: Option 1 (3bays) : Exposed 1 x slim CD-ROM + 1 x slim FDD +  1x 2.5 "  OR
Option 2 (2 bays) : 1 x slim CD-ROM + 1 x 3.5" 
Power Supply: 1U 200W ATX P/S (Matrix Power) W=80mm
Expansion Slot: 1 x PCI Slot
Indicators: LED
Buttons: Power
Dimensions: 483 (W) x44 (H) x220 (D) mm
(19"x 1.69"x 8.66")

 

Dimensions:

          



   More photo - (click on the picture to enlarge)

 

   I/O plate options : More photo - (click on the picture to enlarge)

                  

        VIA EPIA-V                       VIA EPIA-ML               VIA EPIA-M                         VIA EPIA-SP   

                             

        VIA EPIA-CL                            VIA EPIA PD                 I/O Shields


Ordering  information 
Part Number  Description
RM1007-b3  1U Rackmount Chassis,  3 bays, Black, w/200W  P.S. 
RM1007-b2  1U Rackmount Chassis,  2 bays, Black, w/200W  P.S.  
RM1007-b3-20  1U Rackmount Chassis,  3 bays, Black, w/200W  P.S. 
RM1007-b2-20  1U Rackmount Chassis,  2 bays, Black, w/200W  P.S. 

 


         Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

 

                                      Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.