Products

    Rackmount Chassis
     1U Rackmount Chassis

     2U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


    
  1U Rackmount Chassis
Model RM105

EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black or  Beige
Motherboard Size: Support ATX M/B (Max. to 12" x 9.6" )
Drive Bays: Exposed 1 x 5.25"  slim + 1 x 3.5" slim +  Internal 1 x 3.5 "
Power Supply: (Rear Chassis Installation) 250W~350W ATX  P/S (Optional)
Cooling Units: 3 x 4cmx2.8cm (15.3 CFM) Heavy Duty Ball Bearing Fans
PCI Extension: 1-slot PCI expansion
Expansion Slot: 2  Front USB Port
Indicators: LED for Power & HDD Activity
Buttons: Power On/Off & System Reset
Dimensions: 483(W) x 44(H) x 407(D) mm (19" x 1.75" x 16.02")
Product Applications: VPN Gateway, Cluster Server, Workstation
 

Download Drawing                   


  Gallery
           
                                      I/O Shields

Ordering  Information 
Part Number  Description
RM1005-black  1U Rackmount Chassis,  Black, No  P.S. 
RM1005-beige  1U Rackmount Chassis,  Beige, No  P.S. 
RM1005-black-35  1U Rackmount Chassis,  Black, w/350W  P.S. 
RM1005-beige-35  1U Rackmount Chassis,  Beige, w/350W  P.S. 
RM1005-black-40  1U Rackmount Chassis,  Black, w/400W  P.S. 
RM1005-beige-40  1U Rackmount Chassis,  Beige, w/400W  P.S. 

 

 


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

                         Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.