Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
    Rackmount Chassis
    1U Rackmount Chassis
          - RM1104  New
          - RM1103
          - RM1102
          - RM1101

          - RM1034  New
          - RM1033  New
          - RM1032  New
          - RM1031  New
          - RM1029
          - RM1028
          - RM1027
          - RM1026
          - RM1025
          - RM1017
          - RM1014
          - RM1012
          - RM1011
          - RM1010
          - RM1008
          - RM1007
          - RM1005
          - RM1003
          - RM1001
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage

JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 


                 1 U Rack mount Chassis :  Part # RM1001



****click on above pictures for enlarged views

 
EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black, or Custom Design
Motherboard Size: Support ATX M/B (Max. to 12" x 9.6")
Drive Bays: Exposed Bays : 1x slim CD Rom, 1x Slim Floppy Drive   Internal Bay : 3 x 3.5" bays
Power Supply: (Rear Chassis Installation) 1U Power 190mm-205mm Depth (Optional)
Cooling Units: 3 x (40 x 12mm = 7.0 CFM ea.), 2 x (40 x 20 = 8.6 CFM ea.) Heavy Duty Ball Bearing Fans
Expansion Slot: Front side USB port, Front side PS2 port, 1 x Horizontal PCI Slot using Riser
Indicators: LEDs for Power & HDD Activity
Buttons: Power On/Off & System Reset
Door(s): 1 x Front Door with 2 Thumbscrew
Dimensions: 483(W) x 44(H) x 450(D) mm (19" x 1.75" x 17.7")
Product Applications: Firewall Server, Proxy Server, VPN Gateway, Cluster Server
      

             


  More photo - (click on the picture for enlarged view)

                 
     


         
              I/O Shields

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


           

 

 

 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.