Products
    Server Rack
  Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous
 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






2U 14.75" Economy Rack Shelf
Part#  RA7204-sp

SKU#  SY- 3000-1-003-02


                                                                                     MADE IN THE USA

*click on photo for enlarged view


 
  • Low cost light-duty shelf
  • 25 lb. weight capacity
  • 14.75" deep
  • Made in the USA


 

Features
The most diverse line of rackmount component shelves with over 20 different styles, sizes, and weight capacities that range from 25 to 500 pounds. Whether you need center mount, cantilever, adjustable, sliding, solid, or vented, We has the rack shelves you need in-stock and ready to ship today. The Economy 2U 14.75" Component Rack Shelf is a light-duty component rack shelf. This shelf has a 25 pound weight capacity. All Economy Rack Shelves are Made in the USA.
Specifications
  • Width : 19"
  • Depth : 14.75"
  • Height : 3.47"
  • Finish/Color : Black Powder Coated Finish
  • Weight : 5.40 lbs.
Package Content
  • Qty 1 - 2U 14.75" Value Line Shelf


More photos ( Click for enlarged views )
           
       
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management

 Ordering Information

Part # Description
 RA7204-sp
 Price : $27.20
2U 14.75" Economy Rack Shelf, 19" (w) x 14.75" (d) x 3.47" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.