Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




1U 20" Vented Rack Mountable Sliding Shelf
Model RA7244-vp
TAA Compliant


                                                                                     MADE IN THE USA

These sliding solid and vented rack shelves are holding up to a 100-pound weight capacity. They are perfect for servers, keyboards, KVMs, switches, or any other component that you want the ability to slide out, whether for convenience or to access the back of the equipment.
  • 4 mounting holes per U space
  • 20" depth
  • Mounting depth adjusts from 19" to 28"
  • 100 lb. weight capacity
  • Rounded corners
  • Easy to install
  • Made in the USA


 

Features
The 20" deep Vented Sliding Rack Shelf has a 100-pound maximum weight capacity. The shelf surface is 20" deep and 16.5" wide. The shelf extends a full 18" out of the rack making it easy to access the back of mission critical components and maintain your network equipment. The venting pattern allows for maximum air flow. The mounting ears will mount in any 19" EIA Compliant rack with a minimum mounting depth of 19" and maximum mounting depth of 28". The 20" deep Vented Sliding Rack Shelf has a built-in lip to make sliding them in and out easy and, due to their innovative design, the 20" solid sliding rack shelf can be used as a 1U drawer. All rack shelves are Made in the USA.
Specifications
  • Width : 19"
  • Depth : Adjustable 19" - 28"
  • Height : 1.72"
  • Color : Black Powder Coated Finish
  • Weight : 13.10 lbs.

Gallery
           
           
           
         

 Ordering Information

Part Number Description
 RA7244-vp
1U 20" Vented Rack Mountable Sliding Shelf, 19" (w) x 19" - 28" (d) x 1.72" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.