Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy










3U Centerline Shelf
Model  CR2206-sp

TAA Compliant


                                                                                     MADE IN THE USA

The Centerline Shelf is one of the strongest, most stable shelves on the market. Unlike most center mount shelves which may teeter, the Centerline shelf is rock solid! The heavy-gauge steel construction and welded mounting flanges give this shelf unprecedented stability and strength.
  • 350 lb. weight capacity
  • 24" depth
  • 19" EIA 310-D Compliant
  • Made in the USA


 

Features
Center Mount Style   When mounting equipment in a 2-post rack, weight distribution is always a concern. The Centerline Shelf provides a 24" depth surface that evenly distributes the weight across each side of the rack.
Easy to Install   19" EIA mounting flanges easily mount to any 19" two-post relay rack with rack screws and cage nuts.
Heavy Duty   This 24" center mount shelf can support up to 350 lbs., perfect for heavy equipment such as CPU's, servers, battery backup's, UPS's and more.
Rounded Corners   It may be a small detail, but we think it's important. It is for that reason that all corners and edges of the Centerline Shelf are rounded for safe handling.
Specifications
  • Width : 19"
  • Depth : 24"
  • Height : 5.22"
  • Material(s) : CRS (Cold Rolled Steel)
  • Finish/Color : Black Powder Coated Finish
  • Weight : 15.75 lbs.
Package Content
  • Qty 1 - Solid Centerline Shelf

Gallery
           
     

 Ordering Information

Part Number Description
 CR2206-sp
3U Centerline Shelf, 19" (w) x 24" (d) x 5.22" (h)

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.