Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






1U 12" Vented Component Shelf
Model  RA7201-vp

TAA Compliant


                                                                                     MADE IN THE USA

The 1U 12” Component Shelf takes on a lot of weight for its size. Rated to hold up to 70 lbs., this tough little shelf is perfect for supporting non-rack mountable equipment such as routers, hubs, monitors, battery backups, and UPS’s.
  • 12” Depth
  • 19” EIA 310-D Compliant
  • 70 lbs. weight capacity
  • Made in the USA


 

Features
Heavy Duty   Heavy gauge steel construction features two flanges for added strength and rigidity. The textured black powder coat finish lends durability to the shelf, while helping to keep it free of scratches.
Easy to Install   Each U space features four (4) mounting holes. These mounting holes can be used with rack screws (and cage nuts if needed) to easily install in tapped or cage nut style mounting rails.
2-Point Mounting   Cantilever or two-point rack shelf is perfect for use in two-post racks, wall mount racks, and cabinets.
Rounded Corners   Rounded corners eliminate sharp edges which could potentially damage equipment, cabling, or installers hands while handling.
Vented   Vented slots allow air to circulate through this shelf, which assists in keeping air flowing properly within your rack or cabinet.
Specifications
  • Width : 19"
  • Depth : 12"
  • Height : 1.72"
  • Material(s) : CRS (Cold Rolled Steel)
  • Finish/Color : Black Powder Coated Finish
  • Weight : 5.35 lbs.

Gallery
           
     

 Ordering Information

Part Number Description
 RA7201-vp
1U 12" Vented Component Shelf, 19" (w) x 12" (d) x 1.72" (h)

 

 

 

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.