Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






1U Tool-less 5 D-Ring Cable Manager
Model  CMA04

TAA Compliant


                                                                                     MADE IN THE USA

The 1U 5X D-Ring Cable Manager combines the best parts of our D-Ring Cable Management Kit and our Cable Routing Blanks. The blend of D-rings and cable routing cutouts make this one of the most versatile cable managers on the market! Whether you’re routing cables from front to back of your cabinet or organizing and supporting patch cables, this 5X D-Ring Cable Manager will be an effective tool for your IT installation.
  • (7) cable routing slots
  • (5) 3” x 1.75” D-rings
  • 19” EIA 310-D Compliant
  • Made in the USA


 

Features
5 D-Rings   The 3” x 1.75” open D-rings provides a large supported area to organize and route cable bundles in 2-post racks, wall mount racks, server racks, and more.
7 Cable Cutouts   The seven large routing holes provide the support you need to run cables from the back of the rack to the front.
Various Mounting Positions   Cable manager can be mounted in 2 different positions, maximizing your cable management options. Face the D-rings toward the front of the rack to easily manage and support patch cables, or face them toward the back of the rack where the open design provides easy support of trunk cables.
Tool-less   Included with the cable manager are tool-less clips that snap into any cage nut style rail while eliminating the need for hardware. Standard mounting holes can be used in conjunction with rack screws on tapped rails.
Specifications
  • Width : 19"
  • Depth : 2.264"
  • Height : 1.72"
  • Material(s) : CRS (Cold Rolled Steel)
  • Color : Black Powder Coated Finish
  • Weight : 1.55 lbs.
Package Content
  • Qty 1 - 1U 5X D-Ring Cable Manager
  • Qty 2 - Tool-Less Panel Fasteners


Gallery
           
       

 Ordering Information

Part Number Description
 CMA04
1U Tool-less 5 D-Ring Cable Manager, 19" (w) x 2.264" (d) x 1.72" (h)

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.