Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





2U Flat Cable Lacing Panel - 10 pack
Model  CMA13-10


                                                                                     MADE IN THE USA

*click on photo for enlarged view

The 2U Flat Cable Lacing Panel is a top choice for managing and routing cables to and from patch panels, switches or other networking devices. Designed with you in mind, this cable management panel was built to support and organize cables, providing easy access to connections without taking up much room in an already crowded area. Simply mount the panel above or below your networking device, secure cables to the numerous vertical and horizontal lacing slots with the help of the Hook and Loop Cable Ties, and see the difference the panel makes within your rack.
  • Quantity: 10
  • Supports and relieves strain at connection points
  • Vertical and horizontal lacing slots
  • 19” EIA 310-D compliant
  • Made in the USA


 

Features
Numerous Lacing Slots   Lacing slots nearly cover the entire length of the panel allowing convenient routing to either side of the rack.
No Mess Maintenance   Cables will now be organized in such a fashion that little effort is needed to locate the right cable. Maintenance times will decrease as a result of this organization.
Strain Reliever   Relieves cable weight from network equipment, and also helps to avoid connection ports from being damaged or disconnected.
Rounded Corners   All corners are rounded to avoid snagging or damaging cables, hands, and/or other devices.
Universal Mounting   This lacing panel features standard 19” EIA compliant mounting holes that are compatible with any standard rack hardware. (Hardware not included.)
Specifications
  • Width : 19"
  • Depth : 0.06"
  • Height : 3.47"
  • Material(s) : CRS (Cold Rolled Steel)
  • Color/Finish : Black Powder Coat Finish
  • Weight : 10.50 lbs.
Package Content
  • Qty 10 – 2U Flat Cable Lacing Panel

Gallery
       

 Ordering Information

Part # Description
 CMA13-10 2U Flat Cable Lacing Panel - 10 pack

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.