1U Cable Routing Blank Rack Panel
Part Number CMA01 TAA Compliant
MADE IN THE USA
|
The 1U Cable Routing Blank provides the perfect way to route cables within a rack. With this simple device, cables can easily be managed within a cabinet, cutting back on time consuming maintenance as well as avoiding unwanted damage to cables and components.
- Low profile 1U design
- 7 large cutouts
- Black powder coat finish
- Rounded corners
- Made in the USA
|
|
Features |
Large Cable Cutouts |
|
7 large open cut outs provide ample room for routing various cables such as copper, fiber optic, telecom, and power cables. |
Numerous Routing Variations |
|
Cable routing panel can be installed to safely direct cables from left to right or front to back. Easily route cables from patch panels, routers, and switches that are mounted in the front of the rack to servers or other components that require the cables to be connected in the rear of the rack. |
Rounded Corners |
|
Edges and cable cutouts all have rounded corners for safe handling and installation. |
EIA Compliant |
|
19” EIA compliant routing panel can be installed in a wide variety of network/electronic solutions such as 2-post racks, 4-post racks, server enclosures, and wall mount racks and cabinets. |
Tool-Less Mounting |
|
For smaller cable bundle installations, the use of the included tool-less clips makes installation easy with universal cage nut style rails. For heavier cable bundles the use of rack screws and cage nuts are recommended. |
|
Specifications |
- Width : 19"
- Depth : 0.5"
- Height : 1.72"
- Material(s) : CRS (Cold Rolled Steel)
- Color : Black Powder Coated Finish
- Weight : 1.25 lbs.
|
Package Content |
- Qty 1 - 1U Cable Routing Blank
- Qty 2 - Tool-Less Fasteners
|
|
Gallery
Ordering Information
Part Number |
Description |
CMA01
|
1U Cable Routing Blank, 19" (w) x 0.5" (d) x 1.72" (h)
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|