Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




M5 Cage Nuts - 50 / 100 / 2500 Pack
Model RA6202-50 / RA6202-100 / RA6202-2500


                                                                                     MADE IN THE USA

 

The M5 cage nuts create a threaded mounting hole for mounting equipment on to universal rack rails commonly found in server enclosures, open frame racks, and wall mount cabinets. Universal mounting rails, also known as cage nut style rails, are the most common and preferred type of rails used on the market today.

  • Thread Size: M5
  • Snap-In Design
  • RoHS Compliant
  • Made in the USA

Price: Please call
 

Features
Snap-in Design   Captive nut and spring steel cage features wings that can be compressed to snap into the square holes found in universal/punched panel rails. Unlike slide on cage nuts, this design locks the nut securely in place.
Easily Replaced   Take away the hassle of dealing with stripped holes in tapped rails. If you strip a cage nut they can easily be replaced in the field, saving you time and money.
Choose Your Size   Using universal rack rails and cage nuts gives you the flexibility to use whatever size hardware you prefer. You can even use multiple sizes in the same installation. So now you can use smaller rack screws and cage nuts for lightweight rack shelves, cable managers, and spacer blanks, and larger hardware for heavier equipment such as servers, UPSs and KVM switches.
Added Strength   The construction and materials used are better suited for threading than what is used in full size tapped rails. This provides a stronger, more durable fastening solution.
Specifications
  • Width : 0.52"
  • Depth : 0.36"
  • Height : 0.5"
  • Material(s) : Hardened Steel
  • Finish/Color : Clear Zinc Finish
  • Weight :
    • 0.85 lbs. - 50 Pack.
    • 1.45 lbs. - 100 Pack.
    • 20.35 lbs. - 2500 Pack.
Package Content
  • 50 Pack : Qty 1 - Aluminum Tin. Qty 50 - M5 Cage Nuts
  • 100 Pack : Qty 1 - Aluminum Tin. Qty 100 - M5 Cage Nuts
  • 2500 Pack : Qty 2500 - M5 Cage Nuts


Gallery
           
     

 Ordering Information

Part # Description
 RA6202-50
 
M5 Cage Nuts - 50 Pack, Packaged in an aluminum tin.
 RA6202-100
M5 Cage Nuts - 100 Pack, Packaged in an aluminum tin.
 RA6202-2500
 
M5 Cage Nuts - 2500 Pack

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.