Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Accessories
       - Cables & Terminator
       - Controller Card
       - Cooler, Blower & Fan
       - Hard Drive Cooler 
       - USB/ PS2/ Sun Adapter
       - Internal Bracket
       - Internal Speaker
       - Monitor Enclosure
       - Rackmount Speaker
          - RK1001
          - RK1003
          - RK1004
          - RK1005
          - RK1007
          - RK1008
       - Raid Backplane
       - Riser Card
       - SCA-2 Backplane
       - Sliding Rails
       - Slim DVD / CDRW &
          CD-Rom & FDD

       - Thermal Sensor
       - Transition Board

Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Rack Lights
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous


Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy


CHASSIS ACCESSORIES - Rack Mount Speakers
Part # RK1007


1U Rack Speakers with 110 VAC 60 Hz input power 12V DC output power
Optional 110 / 220 VAC 50 / 60 Hz input power


Made in U.S.A.



Click on the pictures for enlarged views
FEATURES :
  • Amplified speakers fully enclosed.
  • 12 Watts
  • Controls are at Front Panel
  • Stereo input and output.

Download Product Sheet

Price : $231          


DESCRIPTION

The RK1007 speaker system is a fully enclosed amplified stereo speaker system featuring front panel controls which include a Power ON/OFF and Volume Control Switch with Power Indicator. The front panel Headphone Jack disables the internal speakers when a headphone plug is inserted, directing audio output to the headphones. A front panel 3.5mm AUX input jack overrides the rear input source allowing connection of a second source. The unit is supplied with a detachable audio cable and an external 110 VAC 60Hz input power supply (optional 110/220 VAC 50/60 Hz input power supply).

 SPECIFICATIONS
Dimensions 19.0" (W) x 1.75" (H) x 3.5" (D)
Output Power 12W
Input Connector 1/8" (3.5mm) stereo jack
Weight 3.7 lbs
Temperature Operating: -10 degree Celsius to 40 degree Celsius
Storage: -20 degree Celcius to 60 degree Celsius
Color Available Black
Front Panel Controls Power ON/OFF switch, Volume Control, Headphone Jack, Power Indicator
Power Supply Standard : 110 VAC, 60 Hz input
OPTIONAL : 110 / 220VAC, 50 / 60Hz input

 


More Photos, click on the following for enlarged view:
   
           


 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


   

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.