Products
    Rackmount Cabinet /
    Server Rack

Server Rack Cabinet
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack /
  4 Post Rack

Steel Frame Rack /
  4 Post Rack

Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
         

Rack PDU
   Basic PDU
   Metered PDU
   Monitored PDU
   Intelligent Monitored PDU
      Monitored kWh PDU
      Monitored-by-Outlet PDU
   Switched PDU
   Intelligent Switched PDU
      Switched kWh PDU
      Switched-by-Outlet PDU
Wallmount Cabinet
Monitor Enclosure
Wall mount Rack

Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU      

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






Basic Rack PDU
Part#  RA5015-C13-10A-C14


Rack PDU, Basic, Zero U, 10A,230V, (15)C13


*click on photo for enlarged view
Basic Rack PDU, Input: 200V, 208V, 230V, Input Connections: IEC-320 C14, Cord Length:6.5 feet ( 1.98 meters ), Output: 208V, 230V, Output Connections: IEC 320 C13
Includes : Installation guide, Rack Mounting brackets, Toolless Mounting Kit


 

Features
Toolless Rack Mounting Capabilities   Server cases do not require additional tools to mount into NetShelter Enclosures, which allows the users to quickly and easily mount units in the rear of the enclosure.
Vertical Mounting Capabilities   Easily mounts vertically in racks or enclosures and occupies zero U of valuable rack space, which allows more equipment in the rack.
Specifications
 Output 
Nominal Output Voltage   208V, 230V
Maximum Total Current Draw per Phase   10A
Output Connections   (15) IEC 320 C13
 Input 
Nominal Input Voltage   200V, 208V, 230V
Input Frequency   50/60 Hz
Input Connections   IEC-320 C14  
Cord Length   1.98 meters
Number of Power Cords   1
Acceptable Input Voltage   200-240 VAC
Maximum Input Current per phase   10A
Load Capacity   2300 VA
 Physical 
Net Weight   2.00 KG
Maximum Height   610.00 mm
Maximum Width   44.00 mm
Maximum Depth   44.00 mm
Shipping Height   648.00 mm
Shipping Width   178.00 mm
Shipping Depth   152.00 mm
Color   Black
 Environmental 
Operating Environment   0 - 45 C
Operating Relative Humidity   0 - 95%
Operating Elevation   0-3000 meters
Storage Temperature   -25 - 65 C
Storage Relative Humidity   0 - 95%
Storage Elevation   0-15000 meters
 Conformance 
Regulatory Approvals   cUL Listed, CE, GOST, Queensland Australia, UL Listed, VDE
 Sustainable Offer Status 
RoHS   Compliant
REACH   REACH: Contains No SVHCs
Other Environmental Compliance   China RoHS
Basic Rack PDU Features & Benefits
Rack-Mountable   Includes horizontal, vertical, and toolless-mount varieties. Puts power where it is needed most - in the racks near the equipment.
Single input power source   Supply power from one branch whip to multiple pieces of equipment, conveniently powering rack-mount equipment. Saves time and money during installation by using one branch whip and standard connections.
Wide range of input and output connections   Product family includes a variety of input and output connections to distribute 120V, 208V, or 230V power to multiple outlets. Having a variety of inputs and outputs allow users to adapt to varying power requirements. We offer units that bring up to 14.4kW using a single branch whip.
Low Cost Power Distribution   Provides a number of outlets to bring power to rack equipment at an affordable price.
Documentation
Basic Rack PDU Installation (Manual) Product Sheet

 Ordering Information

Part # Description
 RA5015-C13-10A-C14
 Price : $173.66
Rack PDU, Basic, Zero U, 10A,230V, (15)C13

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.