Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

High Availability Server


Part Number Features
SY202-PV
  

• 2U 2-Node high-availability storage server supports 24 hot swap 2.5” drive bays for NVMe SSDs (U.2)
• Optimized for mission-critical, enterprise-level storage applications
• Fully redundant, fault-tolerant system supporting hot swappable controller nodes and storage drives
• Two compute nodes, Active-Active configuration, each supporting two 2nd Gen. Intel® Xeon® Scalable processors
  (Cascade Lake Refresh/Cascade Lake/Skylake)
• 1 x16 PCIe, 1 x8 PCIe and 1 OCP Mezzanine slots per node provide direct links to CPU
• PCIe NTB link between nodes for communication and fail-over
• Customizable 

SY-H401-LB
  

• High-availability storage server optimized for mission-critical, enterprise-level storage applications
• Fully redundant, fault-tolerant system supporting hot swappable compute nodes and storage drives
• Two compute nodes, Active-Active configuration, each supporting two Intel® Xeon® Processors E5-2600 v3/v4 product family
• 10 GbE, PCIe NTB or SAS link between nodes for communication and fail-over
• Built-in Broadcom SAS3x48R SAS/SATA expander per node
• Intel® Trusted Platform Module (TPM) header to support Intel® Trusted Execution Technology (TXT)
• 6 PCIe 3.0 slots

 

 

 

 

 

 

 

 

 

 




Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.