Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



GPU Server


Part Number Features
SY203-LX
  

• 2U dual GPU server supports 8 hot swap 3.5” SATA drive bays
• Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• With Intel® C620 Series Chipset to provide 5+ years product life cycle
• Flexible I/O usage with Max I/O® to support 4 x PCIe Gen3 x16 slots
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and easy swap fans to provide optimal thermal conditions

SY201-Z1
  

• 2U 4 GPU server
• Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake/Cascade Lake Refresh/Skylake)
• Supports maximum 165W CPU with 16 memory DIMM
• Flexible choice on versatile accelerators
• Supports maximum 4 dual-slot GPU cards
• 1+1 redundant 1600W power supply 80+ Platinum
• Fully integrated remote server management


 

 

 

 

 

 

 

 




Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.