Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

All-Flash Storage Server


Part Number Features
SY128-LX
  

• 1U storage server supports 36 EDSFF (Enterprise Datacenter Small Form Factor), Enterprise and Datacenter 1U short SSD Form Factor to provide a high-density, all NVMe Flash storage array
• Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• With Intel® C620 series chipset to provide 5+ years product life cycle
• Flexible I/O usage with Max I/O® to support 1 x PCIe Gen3 x16 and 1 x PCIe Gen3 x8 add-on cards through riser
• Supports OCP Mezzanine v2.0 cards
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and easy swap fans to provide optimal thermal conditions

SY201-LX
  

• 2U storage server supports 24 hot swap 2.5” NVMe SSDs drive bays
• Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• With Intel® C620 series chipset to provide 5+ years product life cycle
• Flexible I/O usage with Max I/O® to support 4 x PCIe Gen3 x16 slot (or optional OCP Mezzanine card by BTO)
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions
• Customizable
SY122-PV
  

• 1U storage server supports 10 hot swap 2.5” NVMe SSDs drive bays
• Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• With Intel® Lewisburg C620 series chipset to provide 5+ years product life cycle
• Flexible I/O usage with Max I/O® to support up to 2 COTS PCIe 3.0 cards
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and hot swap fans to provide optimal thermal conditions
• Two 10GbE SFP+ ports
• Customizable

 




Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.