Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Power Supply

     ATX Switching Power
     Supply
              
                    
     1U / 2U / 3U Switching
    Power Supply


     Redundant Power Supply

     80 Plus Certified Power
    Supply
  
      

     DC Power Supply

     Accessories
   



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






ATX POWER SUPPLY
Switching power supply

Model
PS1001  
    
Type : PS2 size
ATX Power Supply with Total Output Power: 250W Continuous Maximum 

*P4 ready
PS1002  
    
Type : PS2 size
ATX Power Supply with Total Output Power:
300W Continuous Maximum

*P4 ready
PS1003  
   
Type : PS2 size
ATX Power Supply with Total Output Power: 350W Continuous Maximum 
*4 pin + 8 pin + 24 pin ready
PS1004  
  
Type : PS2 size
ATX Power Supply with Total Output Power: 400W Continuous Maximum 
*4 pin + 8 pin + 24 pin ready
PS1005  
  
Type : PS2 size
ATX Power Supply with Total Output Power: 460W Continuous Maximum (EPS 12V)
*4 pin + 8 pin + 24 pin ready
PS1006
 
  
Type : PS2 size
ATX Power Supply with Total Output Power: 550W Continuous Maximum (EPS 12V)
*4 pin + 8 pin + 24 pin ready
    

 

 

 

 


  Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email: Sales@RackmountMart.com


 

Home    |   Buy Online     About Us  |    Contact Us    |    Site Map



Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.