Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





    Rackmount LCD Flat Panel

 
  Search By LCD Panel Size:     27" ~ 24"   23"    22"    21"   20"   19"   17"   15" ~ 12" 
                                                                  10.4 - 9.0"   7"-6.5"    

   Free Ground Shipping. Learn More.

          27" ~24" LCD Panel
Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
Military Display
MILR11U27-01
2560 x 1440  1,000:1 /
 350 nits
178º (H) 178º (V) * 11U 27" Military Monitor
* OPTIONAL MIL Features:
    - Environmental: MIL-STD-810,
       DO-160
    - EMI/EMC 9: MIL-STD-461/462
    - Panel construction & lighting:
       MIL-P-7788
    - Power: MIL-STD-704,
       MIL-STD-1275
    - Shock – MIL S 901D
    - Vibration – MIL STD 167
* TAA Compliant
* DOWNLOAD DRAWING

- MIL Connector
- M12 Connector
- Plastic IP66 water resistance
   connector
- Touch Screen
Please Call
Military Display
MILR10U24-01
1920 x 1200  1,000:1 /
 300 nits
178º (H) 178º (V) * 10U 24" Military Monitor
* Compliance MIL-STD-810G /
    MIL-STD-461F
* OPTIONAL MIL Features:
    - Environmental: MIL-STD-810,
       DO-160
    - EMI/EMC 9: MIL-STD-461/462
    - Panel construction & lighting:
       MIL-P-7788
    - Power: MIL-STD-704,
       MIL-STD-1275
    - Shock – MIL S 901D
    - Vibration – MIL STD 167
* TAA Compliant
* DOWNLOAD DRAWING

- MIL Connector
- M12 Connector
- Plastic IP66 water resistance
   connector
- Touch Screen
Please Call

LCDR9U24-01

1920 x 1200

1000:1 /
300 cd/m2
178 (H) / 178 (V)
  • 9U 24" Ultra-High Resolution
  • 1920x1200 , LED Backlight
  • HDMI 1.3 + DVI + VGA video input
  • PIP Sub-screen & PBP Dual-screen
       viewing efficiency
  • Go Green : LED-backlit
  • TAA Compliant
  • - Audio input & output
    -SDI
    -Multi display OSD controller
    -Touch Screen
    -250V , 125V , 110V 48V, 24V or 12V DC Power Input
    Check Price >>
              23" LCD Panel
    Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price

    LCDR9U23-01

    3840 x 2160

    1000:1 /
    310 cd/m2
    178 (H) / 178 (V)
  • 9U Rack 23" 4K Monitor
  • 3840x2160 native resolution / Support 1920 x 1080 & 1920 x 1200
  • DisplayPort 1.2 + HDMI 1.4
  • PIP Sub-screen & PBP Dual-screen
       viewing efficiency
  • Go Green : LED-backlit
  • TAA Compliant
  • - 3G / 12G SDI
    -Multi display OSD controller
    -Touch Screen
    -250V , 125V , 110V 48V, 24V or 12V DC Power Input
    Check Price >>

    LCDR8U23-03

    Full HD
    1920 x 1080

    1000:1 /
    250 cd/m2
    178 (H) / 178 (V)
  • 23" Widescreen FULL HD LCD
  • LED Backlight
  • VGA, HDMI & DVI
  • 8U in height / 1920x1080
  • EPEAT Gold RAted, Energy Star
        5.0& RoHS Compliant.
  • Made in USA
  • TAA Compliant
  • - Lexan Shield Protection Check Price >>

    LCDR8U23-02

    Full HD
    1920 x 1080
    1000:1 /
    250 nits

    178 (H) / 178 (V)
    *23" Widescreen Full HD LCD Panel
    * For 24" Rack Mounting
    *8U in height /1920X1080
    *DVI-D digital input & VGA input
    *Made in USA
  • Mase in usa & TAA Compliant
  • - Lexan Shield Protection Buy Online>>
              22" LCD Panel

    LCDR7U22-02



    Full HD
    1920 x 1080

     1000:1 /
      250 nits
    178 (H) / 178 (V) *21.5" Widescreen FULL HD LCD
    *7U in height / 1920x1080
    *VGA & HDMI
    *Made in USA
  • TAA Compliant
  • Check Price >>
              21" LCD Panel
    Military Display
    MILR10U21-01
    2048 x 1536  1200:1 /
     800 nits
    178º (H) 178º (V) * 10U 21" Military Display
    * OPTIONAL MIL Features:
        - Environmental: MIL-STD-810,
           DO-160
        - EMI/EMC 9: MIL-STD-461/462
        - Panel construction & lighting:
           MIL-P-7788
        - Power: MIL-STD-704,
           MIL-STD-1275
        - Shock – MIL S 901D
        - Vibration – MIL STD 167
    * TAA Compliant
    * DOWNLOAD DRAWING

    - MIL Connector
    - M12 Connector
    - Plastic IP66 water resistance
       connector
    - Touch Screen
    Please Call

    LCDR9U21-01

    Full HD 1920 x 1080

    1000:1 /
    250 cd/m2
    178 (H) / 178 (V)
  • 9U 21" HD Quad Display Monitor
  • 1920x1080 Full HD LED
  • DVI-D + VGA + Quad Display ( HDMI 1.3 x 4 ) video input
  • Go Green : LED-backlit Technology
  • TAA Compliant

  • - NTSC or PAL
    - 250V , 125V , 110V 48V, 24V
    or 12V DC Power Input
    Check Price >>
    Outdoor Sunlight Readable
    LCDR8U21-04


    Full HD
    1920 x 1080
    5000:1 /
    1000 cd/ m2
    178° x 178°
  • 8U rackmount 21.5" widescreen LCD
  • High brightness 1000 cd/m²
  • Support Full HD 1920x1080, 1080p
  • Green LED-backlit panel technology
  • PIP & Picture by Picture viewing efficiency
  • TAA Compliant
  • 3G / HD / SD-SDI input
  • Multi-display control
  • Touch screen
  • 48V or 24VDC power
  • MIL-type / lockable connector
  • Check Price >>

    LCDR8U21-03


    Full HD
    1920 x 1080
    1000:1 /
    250 cd/ m2
    170° x 160°
  • 8U rackmount 21.5" widescreen LCD
  • Support Full HD 1920x1080, 1080p
  • Green LED-backlit panel
  • PIP & Picture by Picture viewing efficiency
  • TAA Compliant
  • HDMI / SDI
  • Multi-display control
  • Touch screen
  • DC input power
  • MIL-type / lockable connector
  • Check Price >>
              20" LCD Panel
    Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    Military Display
    MILR9U20-01-AR
    1600 x 1200  1,000:1 /
     300 nits
    ~88-88 (H) ~88-88 (V) *9U 20" Military Display
    * MIL-STD-810G
      - Method 501/502 , Procedure II
      - Method 501/502 , Procedure I
      - Method 507.5-7
      - Method 514.6C-3 Procedure I
      - Method 516.6
      - Method 500.5, Procedure II
    * MIL-STD-810F
      - Method 510.5, Procedure I
    * MIL-STD-461E
    * TAA Compliant
    * DOWNLOAD DRAWING

    - Vandal Proof Glass
    - Touch RS232 Cable
    - RS232 Remote Control Cable
    - Power Input Cable
    Please Call
    LCDR9U20-03

    1600 x 1200

     800:1 /
     300 nits
    178º (H) / 178º (V * 20" Industrial Grade LCD
    * 9U in height
    * DVI-D / VGA input
    * Styled 6mm aluminum front panel
    * Great for CCTV Security and
    industrial control
    *TAA Compliant
    - Touch screen
    - Audio
    - 12V, 24V, 48V, 110~125V DC power input
    Check Price >>

    LCDR9U20-02


    1600 x 1200

    **direct support for SUN Micro 1152 x 900 native resolution
    800:1 / 300 nits 178º (H) / 178º (V)
  • 9U 20" rackmount LCD with DVI-D / VGA input
  • Direct Support for 1152x900 SUN native resolution
  • SUN & Solaris Compatible
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • Touch screen
  • Multi-display control
  • HDMI, SDI, Audio
  • Protective Glass
  • 12V, 24V, 48V, 110V,125V DC
    250V DC Power
  • MIL-type or lockable connector
  • Check Price >>
    LCDR9U20-01

    1600 x 1200

     800:1 /
     300 nits
    178 (H) / 178 (V)
  • 20" Industrial Grade LG LCD
  • 9U in height
  • rackmount LCD with DVI-D / VGA input
  • Great for CCTV Security and industrial control
  • TAA Compliant
  • SDI input
  • Touch screen
  • Multi-display control
  • S-Video + Composite Video (RCA or BNC )
  • HDMI
  • NEMA 4 & IP65 for front protection
  • 12V, 24V, 48V, 110~125V DC
  • MIL-type or lockable connector
  • Check Price >>

    LCDR8U20-11


    1600 x 1200

    **direct support for SUN Micro 1152 x 900 native resolution
    800:1 /
    300cd/m2
    typ
    178º(H) / 178º(V)
  • 20" Industrial Grade LG LCD
  • 8U in height , Space Saving
  • Direct Support for 1152x900 SUN native resolution
  • SUN & Solaris Compatible
  • Great for CCTV Security and industrial control
  • TAA Compliant
  • Touch screen
  • Multi-display control
  • HDMI, SDI, Audio
  • Protective Glass
  • 12V, 24V, 48V, 110V,125V DC
    250V DC Power
  • MIL-type or lockable connector
  • Check Price >>
    LCDR8U20-09

    1600 x 1200

    800:1 /
    300cd/m2
    typ
    178º(H) / 178º(V)
  • 20" Industrial Grade LG LCD
  • 8U in height , Space Saving
  • VGA & DVI-D
  • Great for CCTV Security and industrial control
  • TAA Compliant
  • Touch screen
  • Multi-display control
  • BNC or RCA
  • HDMI
  • Protective Glass
  • 12V, 24V, 48V, 110V,125V DC
    250V DC Power
  • MIL-type or lockable connector
  • Check Price >>
              19" LCD Panel                                                                        
    Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
      Sunlight Monitor     
    LCDR9U19-H04


    1280 x 1024 1000:1 /
    1000 nits
    178º(H) / 178º(V)
  • 9U 19" Sunlight Readable Display
  • LED-enhanced Backlighting
  • TAA Compliant
  • Touch Screen
  • DC Power
  • SV, AV, AV Looping, TV
  • Higher Brightness
  • Automatic Dimming Function
  • Light Sensor / Motion Sensor
  • Digital Signage
  • Please Call
      Sunlight Monitor     
    LCDR9U19-H03

    1280 x 1024 1000:1 /
    1000 nits
    85º(H) / 85º(V)
  • 9U 19" Sunlight Readable Display
  • LED-enhanced Backlighting
  • Integration of light management films
  • Rugged Black Powder-Coated Aluminum Chassis
  • Thermal Management Design
  • IP20 Rated
  • A multitude of Video Inputs: HD15(F), BNC, S-video
  • Anti-Reflective Protective Window
  • Made in the USA
  • TAA Compliant
  • Touch Screen
  • 12VDC, 24VDC or 9-36VDC
  • NEMA 4X (IP66) Rated Gasket-Sealed
  • Impact Resistant Protective Windows
  • Automatic Dimming Sensor
  • Please Call
    Military Display
    MILR9U19-01
    1280 x 1024  800:1 /
     250 nits
    170º (H) 160º (V) * 9U 19" Military Display
    * OPTIONAL MIL Features:
        - Environmental: MIL-STD-810,
           DO-160
        - EMI/EMC 9: MIL-STD-461/462
        - Panel construction & lighting:
           MIL-P-7788
        - Power: MIL-STD-704,
           MIL-STD-1275
        - Shock – MIL S 901D
        - Vibration – MIL STD 167
    * TAA Compliant
    * DOWNLOAD DRAWING

    - MIL Connector
    - M12 Connector
    - Plastic IP66 water resistance
       connector
    - Touch Screen
    Please Call

    LCDR9U19-02

    1280 x 1024

    1000:1 /
    250 nits
    160 (H) / 160 (V)
  • 19" Industrial Grade 4:3 LCD
  • QUAD Diplay
  • 9U in height
  • AV+ BNC + VGA, Alarm I/O
  • TAA Compliant
  • 12V, 24V, 48V, 125V , 250V DC power
  • Check Price >>
    LCDR8U19-13
        

     

    1280 x 1024

    1000:1 / 350 cd/m2 typ 170º (H) / 160º (V)
  • Industrial Metal Cabinet, Chrome Handle
  • LED Backlight Unit (BLU)
  • 1280 x 1024 Resolution, 350 Nits, 1000:1 Contrast
  • BNC Video 2 In / 2 Out, S-Video 1 In, HDMI 1 In, VGA 1 In, Audio 1 In, PC Stereo 1 In
  • 3D Motion Adaptive De-interlace
  • 1W x 2 Built-In Speakers
  • 8U Tiltable Rack Mount
  • Remote Control
  • - Mounts Check Price >>

    LCDR8U19-12



    1280 x 1024

     1000:1 /
    250 nits
    178 (H) / 178 (V)
  • 19 " TFT LCD Monitor
  • 8U in height
  • LED Backlight
  • DVI-D input & VGA input
  • High Contrast Ratio
  • Wide H/V viewing angles
  • HDCP compliant
  • Made in USA
  • TAA Compliant
  • - Lexan Shield
    Check Price >>

    LCDR8U19-09


    1440 x 900

    1000:1 /
    250 nits
    160 (H) / 160 (V)
  • 19" Wide LCD
  • QUAD Display
  • 8U in height
  • QD ( Composite BNC x 4 ) + VGA
  • TAA Compliant
  • 12V, 24V & 48V DC power
  • Check Price >>
      For 24" Wide Rack
    LCDR8U19-07


      

    1280 x 1024

    1000:1 /
    250 nits
    178 (H) / 178 (V) * 19" LCD Panel
    *8U in height
    * For 24" Wide Rack

    * DVI-D input & VGA input
    *High Contrast Ratio
    * Made in USA
  • TAA Compliant
  • - Lexan Shield Check Price>>
    Outdoor Sunlight Readable
    LCDR8U19-04


    1280 x 1024

    1000:1 /
    1000 nits
    160 (H) / 160 (V)
  • Green LED backlit Technology
  • Low power consumption
  • High brightness 1000 cd/m2
  • SDI input
  • BNC / RCA + S-Video
  • HDMI
  • Touch screen
  • 12V /24V/ 48V DC input
  • MD / MA / LD / LS
  • Multi-display control
  • Check Price >>

    LCDR8U19-03


    1280 x 1024

    OR

    1152 x 900 @66 / 76Hz
    1000:1 /
    250 nits
    160 (H) / 160 (V)
  • 8U 19" rackmount LCD with DVI-D / VGA input
  • Direct Support 1152x900 SUN native resolution
  • SUN & Solaris Compatible
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • 125V, 110V , 48V, 24V or 12VDC power
  • Check Price >>
    LCDR8U19-02


    1280 x 1024

    1000:1 /
    250 nits
    170 (H) / 160 (V)
  • 19" Industrial Grade Monitor
  • 8U in height
  • VGA & DVI-D
  • TAA Compliant
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + Composite Video (RCA or BNC )
  • HDMI
  • 12V,24V,48V,110V ~125V , 250V DC power input
  • Check Price >>
    Outdoor Sunlight Readable
    LCDR7U19-09


    Full HD
    1920 x 1080

     1000:1 /
     1000 nits
    89/89/
    89/89
  • 7U rackmount 19" widescreen LCD
  • Support Full HD 1920x1080, 1080p
  • High brightness 1000 cd/m²
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • Modern touch controls
  • TAA Compliant
  • SDI input
  • Multi-display control
  • Touch screen
  • DisplayPort, HDMI,Audio
  • DC power input
  • MIL-type / lockable connector
  • Please call
    LCDR7U19-08


    Full HD
    1920 x 1080

     1000:1 /
     350 cd/ m2
    89/89/
    89/89
  • 7U rackmount 19" widescreen LCD
  • Support Full HD 1920x1080, 1080p
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • Modern touch controls
  • TAA Compliant
  • SDI input
  • Multi-display control
  • Touch screen
  • DisplayPort, HDMI,Audio
  • DC power input
  • MIL-type / lockable connector
  • Check Price >>
    LCDR7U19-07

    1440 x 900

      1000:1 /
      250 nits
    170 (H) / 160 (V)
  • 19" Widescreen LCD
  • LED backlight
  • 7U in height
  • Fast 5 ms response time
  • DVI-D input & VGA input
  • Made in USA
  • TAA Compliant
  • - Lexan Shield   Please Call
    Outdoor Sunlight Readable
    LCDR7U19-03


    1440 x 900 1000:1 / 1000 nits 160º(H) / 160º(V)
  • 7U rackmount 19" widescreen LCD with high brightness 1000 cd/m²
  • Green LED-backlit panel technology
  • TAA Compliant
  • SDI Broadcast-grade input
  • Multi-display control solution
  • 19" Touchscreen
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 250V,110V~125V, 48V, 24V or 12V DC power
  • MIL-type or lockable connector
  • Check Price >>
    LCDR7U19-02


    1440 x 900 1000:1 / 250 nits 160º(H) / 160º(V)
  • 7U rackmount 19" widescreen LCD with DVI-D / VGA input
  • 1440 x 900 high resolution
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • SDI Broadcast-grade input
  • Multi-display control solution
  • 19" Touchscreen
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 250V,110V~125V, 48V, 24V or 12V DC power
  • MIL-type or lockable connector
  • Check Price >>
              17" LCD Panel                                                                        
    Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    Military Display
    MILR9U17-01
    1280 x 1024  800:1 /
     250 nits
    170º (H) 160º (V) * 9U 19" Military Display
    * OPTIONAL MIL Features:
        - Environmental: MIL-STD-810,
           DO-160
        - EMI/EMC 9: MIL-STD-461/462
        - Panel construction & lighting:
           MIL-P-7788
        - Power: MIL-STD-704,
           MIL-STD-1275
        - Shock – MIL S 901D
        - Vibration – MIL STD 167
    * TAA Compliant
    * DOWNLOAD DRAWING


    - MIL Connector
    - M12 Connector
    - Plastic IP66 water resistance
       connector
    - Touch Screen
    Please Call
    LCDR8U17-06

     

    1280 x 1024

    1000:1 / 250 cd/m2 typ 170º (H) / 160º (V)
  • Industrial Metal Cabinet, Chrome Handle
  • 1280 x 1024
  • BNC Video 2 In / 2 Out, S-Video 1 In, HDMI 1 In, VGA 1 In, Audio 1 In, PC Stereo 1 In
  • 3D Motion Adaptive De-interlace
  • 1W x 2 Built-In Speakers
  • 8U Tiltable Rack Mount
  • Remote Control
  • - Mounts Check Price >>

    LCDR7U17-09

       

    1280 x 1024

      1000:1 /
      250 nits
    170 (H) / 160 (V)
    * 17” TFT LCD display in only 7U of
      rack space.
    * 1000:1 Static contrast ratio for superior detail.
    * Fast video response time provides sharp text and crisp motion.
  • Made in USA & TAA Compliant
  • - Lexan Shield  
    - Touch screen
    Check Price >>
    LCDR7U17-06


     

    3840 x 2160

    1000:1 /
     400 nits
    178 (H) / 178 (V)
  • 17.3"widescreen 4K Monitor
  • 7U in height
  • 90 degree Tilt adjustment
  • Rack Mount Screen with DispplayPort / HDMI input
  • Drawing
  • User Manual
  • Touch screen
  • AR Hardness Glass
  • 9-36V DC power input
  • Check Price >>
    Outdoor Sunlight Readable
    LCDR7U17-04


    1280 x 1024

    1000:1 /
    1000 cd/m2
    170 (H) / 160 (V)
  • High brightness 1000 cd/m2
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • Multi-display control solution
  • 17" Touchscreen
  • S-Video + Composite (BNC) or Audio input
  • HDMI or DVI-D (either one)
  • 250V , 110V ~125V, 48V, 24V or 12V DC power
  • MIL-type or lockable connector
  • Check Price >>
    LCDR7U17-03


    1280 x 1024
    OR

    1152 x 900 @66 / 76Hz
    1000:1 /
    250 nits
    160 (H) / 160 (V)
  • 7U 17" rackmount LCD with HDMI / VGA input
  • Direct Support for 1152x900 SUN native resolution
  • SUN & Solaris Compatible
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • 48V, 24V or 12VDC power
  • Check Price >>
    LCDR7U17-02


     

    1280 x 1024

     1000:1 /
     250 nits
    160 (H) / 160 (V)
  • 17" Industrial LCD
  • 7U in height
  • Great for CCTV Security and industrial control
  • Rackmount LCD with HDMI / VGA input
  • TAA & NDAA Compliant
  • 3G / HD / SD-SDI input
  • Multi-display control
  • Touch screen
  • Composite Video (RCA or BNC )
  • Speakers / DVI-D
  • 12V-250V DC power input
  • MIL-type or lockable connector
  • Check Price >>
    LCDR6U17-06


     

    1920 x 1080

    400:1 /
     300 nits
    140 (H) / 120 (V)
  • 17.3"widescreen Monitor
  • 6U in height
  • 90 degree Tilt Adjustment
  • Rack Mount Screen with DVI-D / VGA input
  • Drawing
  • User Manual
  • 3G / HD / SD-SDI input
  • HDMI or DisplayPort input
  • Touch screen
  • Composite Video
  • AR Hardness Glass
  • 9-36 V DC power input
  • Check Price >>
    LCDR6U17-05

    1920 x 1080

     600:1 /
      400 nits
    160 (H) / 140 (V)
  • 17.3" FHD Monitor
  • TFT Active Matrix LCD
  • 6RU
  • 37/3 ms Typ (Tr/Td) Response time
  • Display Port (DP)/ HDMI / VGA
  • Made in USA
  • TAA Compliant
  • - N/A Please Call

    LCDR6U17-04



    3840 x 2160

    1000:1 /
    300 cd/m2
    178 (H) / 178 (V)
  • 6U Rack 17" 4K Monitor
  • 3840x2160 native resolution / Support 1920 x 1080 & 1920 x 1200
  • DisplayPort 1.2 + HDMI 1.4
  • PIP Sub-screen & PBP Dual-screen
       viewing efficiency
  • Built-in dual stereo speakers
  • Go Green : LED-backlit
  • TAA Compliant
  • - HDMI 2.0 Video Input
    - SDI
    -Multi display OSD controller
    -Touch Screen
    -250V , 125V , 110V 48V, 24V or 12V DC Power Input
    Check Price >>
    Outdoor Sunlight Readable
    LCDR6U17-03
        

    Full HD
    1920 x 1080

     600:1 /
     1000 cd/ m2
    160° x 140°
  • 6U rackmount 17" widescreen LCD
  • Support Full HD 1920x1080, 1080p
  • Green LED-backlit panel
  • High brightness 1000 cd/m²
  • Asembled in USA & TAA Compliant
  • SDI input
  • Multi-display control
  • Touch screen
  • DC input power
  • MIL-type / lockable connector
  • HDMI or Audio input
  • Check Price >>

    LCDR6U17-02


    Full HD
    1920 x 1080

     600:1 /
     400 cd/ m2
    160° x 140°
  • 6U rackmount 17" widescreen LCD
  • Support Full HD 1920x1080, 1080p
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • Modern touch controls
  • TAA Compliant
  • SDI input
  • Multi-display control
  • Touch screen
  • DisplayPort, HDMI,Audio
  • DC power input
  • MIL-type / lockable connector
  • Check Price >>

    LCDR6U17-01


    1920 x 1200 800:1 /
    300 nits
    89/89/
    89/89
  • 6U rackmount 16.2" widescreen LCD
  • 1920 x 1200 native Ultra High resolution
  • Support Full HD with 1080p resolution
  • PIP & Picture by Picture viewing efficiency
  • Green LED-backlit panel
  • HDMI, DVI-D, VGA
  • TAA Compliant
  • SDI input & Audio
  • Multi-display control
  • Protective Glass & Touch Screen
  • 250V, 125V , 110V , 48V, 24V or
       12V DC input
  • MIL-type /Lockable connector
  • Check Price >>
              12" ~ 15" LCD Panel                                                                        
    Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    Military Display
    MILR6U12-02
    1024 x 768  550:1 /
     350 nits
    160º (H) 140º (V) * 6U 12.1 " Military Display
    * OPTIONAL MIL Features:
        - Environmental: MIL-STD-810,
           DO-160
        - EMI/EMC 9: MIL-STD-461/462
        - Panel construction & lighting:
           MIL-P-7788
        - Power: MIL-STD-704,
           MIL-STD-1275
        - Shock – MIL S 901D
        - Vibration – MIL STD 167
    * TAA Compliant
    * DOWNLOAD DRAWING


    - MIL Connector
    - M12 Connector
    - Plastic IP66 water resistance
       connector
    - Touch Screen
    Please Call
    Military Display
    MILR6U12-01
    800 x 600  600:1 /
     250 nits
    140º (H) 120º (V) * 6U 12.1 " Military Display
    * OPTIONAL MIL Features:
        - Environmental: MIL-STD-810,
           DO-160
        - EMI/EMC 9: MIL-STD-461/462
        - Panel construction & lighting:
           MIL-P-7788
        - Power: MIL-STD-704,
           MIL-STD-1275
        - Shock – MIL S 901D
        - Vibration – MIL STD 167
    * TAA Compliant
    * DOWNLOAD DRAWING


    - MIL Connector
    - M12 Connector
    - Plastic IP66 water resistance
       connector
    - Touch Screen
    Please Call
    Military Display
    MILR7U15-02
    1366 x 768  500:1 /
     200 nits
    90º (H) 50º (V) * 7U 15 " Military Monitor
    * OPTIONAL MIL Features:
        - Environmental: MIL-STD-810,
           DO-160
        - EMI/EMC 9: MIL-STD-461/462
        - Panel construction & lighting:
           MIL-P-7788
        - Power: MIL-STD-704,
           MIL-STD-1275
        - Shock – MIL S 901D
        - Vibration – MIL STD 167
    * TAA Compliant
    * DOWNLOAD DRAWING


    - MIL Connector
    - M12 Connector
    - Plastic IP66 water resistance
       connector
    - Touch Screen
    Please Call
    Military Display
    MILR7U15-01
    1024 x 768  700:1 /
     250 nits
    140º (H) 120º (V) * 7U 15 " Military Display
    * OPTIONAL MIL Features:
        - Environmental: MIL-STD-810,
           DO-160
        - EMI/EMC 9: MIL-STD-461/462
        - Panel construction & lighting:
           MIL-P-7788
        - Power: MIL-STD-704,
           MIL-STD-1275
        - Shock – MIL S 901D
        - Vibration – MIL STD 167
    * TAA Compliant
    * DOWNLOAD DRAWING


    - MIL Connector
    - M12 Connector
    - Plastic IP66 water resistance
       connector
    - Touch Screen
    Please Call
    LCDR6U15-04



    1024 x 768  700:1 /
     300 nits
    160º(H) / 160º(V) *Industrial Metal Cabinet, Chrome Handle
    *BNC Video 1 In / 1 Out, VGA 1 In, HDMI 1 In, Audio 1 In, PC Stereo 1 In
    *2D Comb Filter
    *1W x 2 Built-In Speakers
    *6U Tiltable Rack Mount
    - Wall mounts
    - Ceiling mount
    Please Call
    LCDR6U15-01
      
    1024 x 768  700:1 /
     250 nits
    160 (H) / 130 (V)
    *15" LCD Panel
    *6U in height
    *Styled 6mm aluminum front panel
    *Lower power consumption
    *All mounting hardware included

    - TAA Compliant
    -Assembled n USA
    - S-Video & Composite
      Video 
    -DVI digital input
    -IP65/ NEMA sealed front
     2mm protective glass for
     LCD
    - Touch Screen
    - 12V/24V/48V DC input
      adapter
    - New Optional 
      Speaker / DVI Input
      LCD Membrane
    Check Price >>
              10.4"~ 9.0" LCD Panel                                                                        
    Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    Military Display
    MILR5U10-01
    800 x 600  600:1 /
     350 nits
    140º (H) 120º (V) * 5U 10.4 " Military Display
    * OPTIONAL MIL Features:
        - Environmental: MIL-STD-810,
           DO-160
        - EMI/EMC 9: MIL-STD-461/462
        - Panel construction & lighting:
           MIL-P-7788
        - Power: MIL-STD-704,
           MIL-STD-1275
        - Shock – MIL S 901D
        - Vibration – MIL STD 167
    * TAA Compliant
    * Download Drawing


    - MIL Connector
    - M12 Connector
    - Plastic IP66 water resistance
       connector
    - Touch Screen
    Please Call
    LCDR5U10-05-dual
        

     

    1024 x 768

     1400:1 / 400 cd/m2 typ 176º (H) / 176º (V) *10.4" TFT LCD w/ LED Backlight Panels
    *5U in height
    *Both monitors feature ARGB
      (Analog RGB) and speaker
     *TAA Compliant
    - Composite Video inputs
    - DVI
    Please
    call
    LCDR5U10-03
      

     

    1024 x 768

     500:1 / 350 nits

    178 (H) / 178 (V)


    *10.4" TFT LCD Panels
    *5U in height
    *Wth built-in speakers
    *Made in USA
    *TAA Compliant
     
    - Lexan Shield Protection
    - Composite Video
    Please
    call
    LCDR5U09-01
        

     

    1024 x 768

     500:1 / 350 cd/m2 typ 130º (H) / 140º (V)
  • Industrial Metal Cabinet, LED Dual Display
  • 1024 x 768 Resolution, 350 Nits, 500:1 Contrast Ratio
  • BNC Video 2(4) In / 2(4) Out, S-Video 1(2) In, HDMI In 1(2), VGA 1(2) In, Audio 1(2) In, PC Stereo 1(2) In
  • 3D Motion Adaptive Deinterlacer
  • 1W x 2 Built-In Speakers
  • 5U Rack Mounting / Tiltable Rack Mount
  • - Mounts Check Price >>
              7" LCD Panel                                                                        
    Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
     RM4019
           
    800 x480   / / *4U High 7 inch wide   
     screen
    *Installed in a 4U rackmount chassis with 1
    x 5.25" open, 3 x hot-swappable 3.5" HDD tray / carrier 
    *With Keyboard and power supply
      / Check Price >>
              6.4" LCD Panel                                                                        
    Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
     RM4018
       
    640 x 480   300 nits   *0.05" SECC heavy-duty steel electroplate for chassis
    *Designed by the lockable door of front panel for protecting the system secutiry
    *Designed the anti-vibration card clamp to keep the system stable and safety
    *Aluminum handles
    *With Touch Screen
     PS/2 ATX power supply Please Call

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.