Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


8U Rackmount 19" LCD MONITOR
Model LCDR8U19-02


SiriusView 8U Rackmount 19" Industrial Grade LCD Display with LED backlight
TAA & NDAA Compliant

Panel: 19" Industrial Grade A LED-backlit LCD panel

Display type

19" Industrial Grade TFT LCD

Resolutions

1280 x 1024

Active area

376 x 301 mm

Contrast ratio

1000 : 1 typical

Brightness

250 cd/ m2 typical

Panel color

16.7 M

Viewing angle

170° / 160°

Back light

LED

LCD MTBF

30,000 hrs

Signal Input

VGA / DVI-D

Power Supply

Input : Auto-sensing 100 to 240VAC,
          50 / 60Hz
Consumption :
Sreen on : Max. 25 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt

Weight

7kgs / 15 lbs

Product Dimension

480 x 53 x 354.8 mm / 18.9 x 2.1 x 14 inch

Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 5~90%, non-condensing
Shock 10G peak acceleration (11ms duration)
Vibration 5~500Hz, 1G RMS random vibration

Safety Approval

FCC, CE, RoHS3,
REACH & TAA Compliant & NDAA Compliant
ISO 9001, ISO 14001
SUN VERSION
Model LCDR8U19-03
  

 


 Data Sheet
 User Manual
 Drawing

Free Ground Shipping. Learn More.


Gallery

           


Display Features & Benefits
  • 8U 19" rackmount Industrial Grade LCD with DVI-D / VGA input
  • This monitor is ideal for CCTV security & industrial control
  • TAA Compliant & NDAA Compliant

Options

  • 3G / HD / SD-SDI Broadcast-grade input
  • Multi-display control solution
  • 19" Touchscreen : Capacitive, Resistive
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI
  • 250V , 125V , 110V , 48V, 24V or 12V DC power
  • MIL-type or lockable connector

Back to top

Ordering Information
Part Number  Description
LCDR8U19-02
8U Rackmount 19" Industrial Grade LED Monitor with VGA + DVI-D
LCDR8U19-02-AV
8U Rackmount 19" Industrial Grade LED Monitor with VGA + DVI-D + BNC with RCA adapter + Audio
LCDR8U19-02-BNC
8U Rackmount 19" Industrial Grade LED Monitor with VGA + DVI-D + BNC + Audio
LCDR8U19-02-HDMI
8U Rackmount 19" Industrial Grade LED Monitor with VGA + DVI-D + HDMI + Audio
LCDR8U19-02-HDMI-AV
8U Rackmount 19" Industrial Grade LED-backlit LCD Monitor with VGA + DVI-D + HDMI + S-Video + BNC Composite Video + Audio with Speaker
Optional NEMA4 / IP65
-IP65
NEMA4 / IP65 Protective Glass
Optional Video/Audio Inputs
-SDI
VGA + DVI-D +3G-SDI  
-MC
Multi-display control
 
Optional DC power
-DC12 Change to 12V DC power supply
-DC24   Change to 24V DC power supply
-DC48   Change to 48V DC power supply
-DC110
  Change to 110V DC power supply
-DC125
  Change to 125V DC power supply
-DC250
  Change to 250V DC power supply
Optional Touch Screen
-TRB
Resistive 1-Point touch screen + USB controller
-TCB
Projected Capacitive 1-Point touch screen + USB controller
* Height changed from 8U to 9U
-TPC
Projected Capacitive 10-Point touch screen + USB controller
* Height changed from 8U to 9U
Optional Connectors
-MD MIL-type Lockable DC Power jack, Male  
-MA MIL-type Lockable VGA jack, Male  
-LD Lockable DC Power jack, Male  
-LS Lockable USB jack for touch screen  

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.