Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products

  Embedded Computer



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






 

Embedded Computer

              BSS1001                
                           
         

     BOOK SIZE COMPUTER
    
Model BSS1001   - Optional 1 LAN or 3 LANs   
                             - Dimension : 1.65"
(H) x 8.66" (W) x 6.5 "(D)

               EB1001             
                   
             

                EB1002 
       
        

 
    MICRO BOX CHASSIS

    Model EB1001   -Optional 8 x 2.5" HDD or 1 x 3.5" HDD & 2 x 2.5" HDD or
                               2 x 3.5" HDD and  2 x 2.5" HDD

                              -Dimension -
11"(W) x 3"(H) x 10.5"(D) 
   

 

    Model EB1002      -Optional 8 x 2.5" HDD or 1 x 3.5" HDD & 2 x 2.5" HDD or
                               2 x 3.5" HDD and  2 x 2.5" HDD

                              -Dimension -
11"(W) x 3"(H) x 10.5"(D) 
 

 

               RM1101 

          

            

     MINI RACKMOUNT SERVER
   
 Model RM1101   
-1U Extra Short Mini Rackmount Server System
                             with motherboard and 3 x 10/100 Realtek LAN

  
                                -
Optional 533 / 800/  1G MHZ micro-processor

                            -Dimension -
1.75" (H) x 17.32"(W) x 7" (D) mm

 

 

 


  Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email: Sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.