Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

2U Rack Server


Part Number Features
SY201-UR
  

• 2U general purpose storage server supports 24 hot swap 2.5” SATA drive bays
• Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions
• Two 10GbE SFP+ ports plus dedicated BMC management port


SY201-VG
  

• 2U 24-Bay high density storage server
• Supports two Intel® Xeon® Scalable Processors
• With Intel® Lewisburg C620 series Chipset to provide 5+ years product life cycle
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions
• Two 10GbE SFP+ ports plus dedicated BMC management port
• Customizable


SY202-SP
  

• 1U 4-Bay general purpose storage server
• Supports two Intel® Xeon® Processors E5-2600 v3/v4 product family
• With Intel® C612 Series Chipset to provide 5+ years product life cycle
• Onboard Baseboard Management Controller for system management and IPMI control
• Two 10GbE RJ45 ports plus dedicated BMC management port
• Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions
• Customizable


SY202-UR
  

• 2U general purpose storage server supports 12 hot swap 3.5” SATA drive bays
• Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions
• Two 10GbE SFP+ ports plus dedicated BMC management port

SY203-UR
  

• 2U general purpose storage server supports 8 hot swap 3.5” SATA drive bays
• Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions
• Two 10GbE SFP+ ports plus dedicated BMC management port

SY201-LB
  

• 2U 24-Bay high density storage server barebone
• Supports two Intel® Xeon® Processors E5-2600 v3 and v4 product family
• Intel® C612 Chipset to provide 5+ years product life cycle
• Onboard Baseboard Management Controller for system management and IPMI control
• Two 10GbE RJ45 ports
• Front-to-back airflow and easy swap fans to provide optimal thermal conditions
• Customizable to meet your requirements
• High-efficiency power supply

SY202-LB
  

• 2U 12-Bay storage server
• Supports two Intel® Xeon® Processors E5-2600 v3 and v4 product family
• With Intel® C612 Series Chipset to provide 5+ years product life cycle
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions
• Two 10GbE RJ45 ports 
SY202-LE
  

• 2U general purpose storage server supports 12 hot swap 3.5" SAS drive bays
• Supports Intel Xeon processor E3-1200 v5/v6 product family
• With Intel® C232 series chipset
• Onboard Baseboard Management Controller for system management and IPMI control
• Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions
• Two GbE RJ45 ports plus dedicated BMC management port
• Customizable to meet OEM/ODM requirements

 




Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.