Products

   Rackmount KVM Console

   2U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )

        1 / Single Monitor


  1U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





Dual HD Monitor 2U Rack Mount KVM
Model LCD2U24-2H-01


NOVA 2U Rackmount Dual 24" Full HD 1080p LED Monitor KVM Drawer

2RU Dual 24 Inch HD LED Monitor KVM
LCD2U24-2H-01

    Features & Benefits
  • 2U Dual 23.8 inch FHD 1080p LED Monitor KVM Console
  • 1920x1080 native resolution / 16.7M colors
  • Go Green : LED-backlit Technology
  • Standard Windows 104-key Combo Keyboard with touchpad
  • USB Hub for peripheral device access: 1 USB 2.0 Type A port at front and 2 at rear
  • Dual Slide design allows keyboard and monitor operating individually
  • Built-in dual speakers
  • Built-in heavy duty bearing slide rails
  • Rigid Handle for easy access
    Options
  • HDMI or DisplayPort ( DP)
  • Composite Video
  • AR Glass
  • Touch Screen
  • 48V, 24V or 12V DC Input power

                          LCD Screen
Display Size 23.8"
Panel Type FHD Monitor

Resolutions

HD 1080p, 1920 x 1080

Viewing Angle

170/160 (H/V)

Contrast Ratio

1000 : 1

Brightness

350 cd/m2

Colors 16.7 M

Back Light

LED

                          Video Ports
Digital DVI-D
Analog VGA
                          Video Options
HDMI HDMI
DP DisplayPort
BNC Composite Video
Keyboard & Pointing Device

Model

Windows Keyboard with Touchpad
                          Power Supply
Input 100-240V AC 50 / 60Hz
                     Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 10~90%, non condensing
Shock 10G acceleration  (11ms duration) 
Vibration 17 to 500Hz 1G PTP
                          Mechanical
Product Dimension 17.4(W) x 30(D) x 3.5(H)inch /
443(W) x 762(D) x 88(H) mm
Product Weight Single Port KVM Console : 70.4lbs
                              Mounting Range
  24inch ~ 43inch / 609.6mm ~ 1092.2mm
 

 

  Product Sheet
  User Manual
  Drawing


Contact Us for Price

Gallery
             

 Ordering Information


KVM Type
 Cables Included Keyboard Part Number
DB-15 KVM
1 6-ft Power Cord, 2 6-ft DVI Cables,
2 6-ft VGA Cables, 1 6-ft USB Cable,
1 6-ft Audio Cable
Touchpad LCD2U24-2H-01

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.