| Optional KVM Switch |
Number of User |
Cascade Capacity |
Number of KVM Port |
Part Number |
Data Sheet &
User Manual for KVM Switch |
|
VGA Combo KVM / 1 User |
| VGA Combo USB / PS2 KVM |
1 Local User |
Up to 8 level |
8 |
LCD1U21-02-8KVM-n ( touchpad) |
Data Sheet
User Manual |
| LCD1U21-02-8KVM-b ( trackball) |
| 8 |
LCD1U21-02-8KVM-n-u ( touchpad) |
| LCD1U21-02-8KVM-b-u ( trackball) |
| 16 |
LCD1U21-02-16KVM-n-u ( touchpad) |
| LCD1U21-02-16KVM-b-u ( trackball) |
|
VGA Combo KVM / 2 Users |
| VGA Combo USB / PS2 KVM |
1 Local User +
1 Extended User
( Via Cat6 ) |
Up to 8 level |
8 |
LCD1U21-02-8KVM2-n ( touchpad) |
Data Sheet
User Manual |
| LCD1U21-02-8KVM2-b( trackball) |
| 16 |
LCD1U21-02-16KVM2-n ( touchpad) |
| LCD1U21-02-16KVM2-b ( trackball) |
| VGA Combo USB / PS2 KVM |
1 Local User +
1 Network IP User
( IP KVM) |
Up to 8 level |
8 |
LCD1U21-02-8KVM2IP-n ( touchpad) |
Data Sheet
User Manual |
| LCD1U21-02-8KVM2IP-b( trackball) |
| 16 |
LCD1U21-02-16KVM2IP-n ( touchpad) |
| LCD1U21-02-16KVM2IP-b ( trackball) |
|
Cat6 KVM / 1 User |
Cat6 HDMI KVM / DisplayPort KVM / DVI KVM / VGA KVM via Dongles
|
1 Local User
|
Up to 8 level |
8 |
LCD1U21-02-U8KVM-n ( touchpad) |
Data Sheet
User Manual |
| LCD1U21-02-U8KVM-b ( trackball) |
| 16 |
LCD1U21-02-U16KVM-n ( touchpad) |
| LCD1U21-02-U16KVM-b ( trackball) |
| 32 |
LCD1U21-02-U32KVM-n ( touchpad) |
| LCD1U21-02-U32KVM-b ( trackball) |
|
Cat6 KVM / 2 Users |
Cat6 HDMI KVM / DisplayPort KVM / DVI KVM / VGA KVM via Dongles
|
1 Local User
+
1 Extended User
( Via Cat6 )
|
Up to 8 level |
8 |
LCD1U21-02-U8KVM2-n ( touchpad) |
Data Sheet
User Manual |
| LCD1U21-02-U8KVM2-b ( trackball) |
| 16 |
LCD1U21-02-U16KVM2-n ( touchpad) |
| LCD1U21-02-U16KVM2-b ( trackball) |
| 32 |
LCD1U21-02-U32KVM2-n ( touchpad) |
| LCD1U21-02-U32KVM2-b ( trackball) |
Cat6 HDMI KVM / DisplayPort KVM / DVI KVM / VGA KVM via Dongles |
1 Local User
+
1 Network IP User
( IP KVM)
|
Up to 8 level |
8 |
LCD1U21-02-U8KVM2IP-n ( touchpad) |
Data Sheet
)
User Manual |
| LCD1U21-02-U8KVM2IP-b ( trackball) |
| 16 |
LCD1U21-02-U16KVM2IP-n ( touchpad) |
| LCD1U21-02-U16KVM2IP-b ( trackball) |
| 32 |
LCD1U21-02-U32KVM2IP-n ( touchpad) |
| LCD1U21-02-U32KVM2IP-b ( trackball) |
| Optional KVM Switch |
Number of User |
Cascade Capacity |
Number of KVM Port |
Part Number |
Data Sheet &
User Manual for KVM Switch |
|
DVI KVM / 1 User |
| DVI KVM |
1 Local User
|
1 level |
12 |
LCD1U21-02-12DVI-n ( touchpad) |
Data Sheet
User Manual |
| LCD1U21-02-12DVI-b ( trackball) |
|
VGA USB KVM with USB Hub / 1 User |
| VGA USB KVM with USB Hub |
1 Local User
|
1 level |
8 |
LCD1U21-02-H8KVM-n ( touchpad) |
Data Sheet
User Manual |
| LCD1U21-02-H8KVM-b( trackball) |
| 16 |
LCD1U21-02-H16KVM-n ( touchpad) |
| LCD1U21-02-H16KVM-b ( trackball) |
|
VGA USB KVM with USB Hub / 2 Users |
| VGA USB KVM with USB Hub |
1 Local User
+
1 Extended User
( Via Cat6 )
|
1 level |
8 |
LCD1U21-02-H8KVM2-n ( touchpad) |
Data Sheet
User Manual |
| LCD1U21-02-H8KVM2-b( trackball) |
| 16 |
LCD1U21-02-H16KVM2-n ( touchpad) |
| LCD1U21-02-H16KVM2-b ( trackball) |
| VGA USB KVM with USB Hub |
1 Local User
+
1 Network IP User
( IP KVM)
|
1 level |
8 |
LCD1U21-02-H8KVM2IP-n ( touchpad) |
Data Sheet
User Manual |
| LCD1U21-02-H8KVM2IP-b( trackball) |
| 16 |
LCD1U21-02-H16KVM2IP-n ( touchpad) |
| LCD1U21-02-H16KVM2IP-b ( trackball) |
|
Matrix VGA Combo KVM / 2 ~ 4 Users |
| Matrix VGA Combo KVM |
1 Local User
+
1 Extended User
( Via Cat6 )
|
Up to 8 level |
8 |
LCD1U21-02-M82-n( touchpad) |
Data Sheet
User Manual |
| LCD1U21-02-M82-b( trackball) |
| 16 |
LCD1U21-02-M162-n ( touchpad) |
| LCD1U21-02-M162-b ( trackball) |
1 Local User
+
2 Extended Users
( Via Cat6 )
|
Up to 8 level |
8 |
LCD1U21-02-M83-n( touchpad) |
| LCD1U21-02-M83-b( trackball) |
| 16 |
LCD1U21-02-M163-n ( touchpad) |
| LCD1U21-02-M163-b ( trackball) |
1 Local User
+
3 Extended Users
( Via Cat6 )
|
Up to 8 level |
8 |
LCD1U21-02-M84-n( touchpad) |
| LCD1U21-02-M84-b( trackball) |
| 16 |
LCD1U21-02-M164-n ( touchpad) |
| LCD1U21-02-M164-b ( trackball) |
| Matrix VGA Combo KVM |
1 Local User
+
1 Extended User
( Via Cat6 ) +
1 Network IP User
( IP KVM) |
Up to 8 level |
8 |
LCD1U21-02-M83IP-n( touchpad) |
Data Sheet
User Manual |
| LCD1U21-02-M83IP-b( trackball) |
| 16 |
LCD1U21-02-M163IP-n ( touchpad) |
| LCD1U21-02-M163IP-b ( trackball) |
1 Local User + 2 Extended Users ( Via Cat6 ) + 1 Network IP User
( IP KVM) |
Up to 8 level |
8 |
LCD1U21-02-M84IP-n( touchpad) |
| LCD1U21-02-M84IP-b( trackball) |
| 16 |
LCD1U21-02-M164IP-n ( touchpad) |
| LCD1U21-02-M164IP-b ( trackball) |
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
|
Up to 8 level |
8 |
LCD1U21-02-M84IP2-n( touchpad) |
| LCD1U21-02-M84IP2-b( trackball) |
| 16 |
LCD1U21-02-M164IP2-n ( touchpad) |
| LCD1U21-02M164IP2-b ( trackball) |
| Optional KVM Switch |
Number of User |
Cascade Capacity |
Number of KVM Port |
Part Number |
Data Sheet &
User Manual for KVM Switch |
|
Matrix Cat6 KVM / 2 ~ 4 Users |
Matrix Cat6 HDMI KVM / DisplayPort KVM / DVI KVM / VGA KVM via Dongles
|
1 Local User
+
1 Extended User
( Via Cat6 )
|
Up to 8 level |
16 |
LCD1U21-02-MU162-n( touchpad) |
Data Sheet
User Manual |
| LCD1U21-02-MU162-b( trackball) |
| 32 |
LCD1U21-02-MU322-n ( touchpad) |
| LCD1U21-02-MU322-b ( trackball) |
1 Local User
+
2 Extended Users
( Via Cat6 )
|
Up to 8 level |
16 |
LCD1U21-02-MU163-n( touchpad) |
| LCD1U21-02-MU163-b( trackball) |
| 32 |
LCD1U21-02-MU323-n ( touchpad) |
| LCD1U21-02MU323-b ( trackball) |
1 Local User
+
3 Extended Users
( Via Cat6 )
|
Up to 8 level |
16 |
LCD1U21-02-MU164-n( touchpad) |
| LCD1U21-02-MU164-b( trackball) |
| 32 |
LCD1U21-02-MU324-n ( touchpad) |
| LCD1U21-02-MU324-b ( trackball) |
Matrix Cat6 HDMI KVM / DisplayPort KVM / DVI KVM / VGA KVM via Dongles |
1 Local User
+
1 Extended User
( Via Cat6 ) +
1 Network IP User
( IP KVM) |
Up to 8 level |
16 |
LCD1U21-02-MU163IP-n( touchpad) |
Data Sheet
User Manual |
| LCD1U21-02-MU163IP-b( trackball) |
| 32 |
LCD1U21-02-MU323IP-n ( touchpad) |
| LCD1U21-02-MU323IP-b ( trackball) |
1 Local User + 2 Extended Users ( Via Cat6 ) + 1 Network IP User
( IP KVM) |
Up to 8 level |
16 |
LCD1U21-02-MU164IP-n( touchpad) |
| LCD1U21-02-MU164IP-b( trackball) |
| 32 |
LCD1U21-02-MU324IP-n ( touchpad) |
| LCD1U21-02-MU324IP-b ( trackball) |
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
|
Up to 8 level |
16 |
LCD1U21-02-MU164IP2-n( touchpad) |
| LCD1U21-02-MU164IP2-b( trackball) |
| 32 |
LCD1U21-02-MU324IP2-n ( touchpad) |
| LCD1U21-02-MU324IP2-b ( trackball) |