Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




1U Rackmount 18.5 Inch Full HD Monitor Keyboard Mouse Console
Model LCD1U19-29


            
NOVA 1U Rack Mount KVM Console with 18.5 FHD 1080p LCD monitor , TAA Compliant
Optional Multi-Port VGA Combo KVM / Cat5 KVM / DVI KVM
HDMI /USB Hub /SUN Hotkeys / Audio / Cherry Trackball / DC Input Power / Fingerprint Scanner



1U 18.5" Full HD Monitor Keyboard
Mouse Tray LCD1U19-29



 







Features & Benefits
  • Supports 1920 x 1080 full HD 1080p Resolution
  • Supports SUN native solution, optional SUN Hot Keys
  • LCD screen protected by tempered glass
  • VGA + DVI-D
  • Quality 106-key Keyboard with Touch Pad
  • OSD function for LCD display and KVM swtich
  • Front key lock for extra security
  • Slide-in rail design. Easy to install by just one person
  • Monitor Auto Shut off in closed position
  • TAA Compliant
   Options
  • VGA Combo USB PS2 KVM Switch - 8 /16 port or
    Cat5 KVM Switch - 8 /16 / 32 port or
    DVI KVM Switch - 8 port
  • HDMI Video signal
  • USB 2-Port Hub at front
  • Audio Function
  • SUN Hot keys
  • Cherry Keyboard with Trackball
  • Fingerprint Scanner
  • DC Input power : 12V / 24V / 48V / 110V / 125V / 250V

Gallery

           

LCD Screen

LCD Type

Active Matrix TFT LCD Panel

Display Size

18.5 inch Full HD

Resolutions

1920 x 1080 (Full HD)

Backlight

Dual Lamps for Back Light

Contrast ratio

1,000 : 1

Brightness

White 350 cd/ m2

Response Time

Rising Time 10 ms, Decay Time 10 ms

Pixel pitch

0.213 (H)mm x 0.213 (V)mm

Viewing Angle

Right-Left View 178° (Typ)
Up-Down View 178° (Typ)

Video Type

Standard VGA , Optional DVI / HDMI

Hardware

Keyboard

Standard 106 key PS2 keyboard with touch pad
Optional Cherry trackball PS2 keyboard

Keylock

Yes 

KVM

Standard : Single Port VGA Combo KVM
Optional :
*
8 Port/16 port VGA Combo KVM ,
* Cat5 KVM - 8 Port / 16 Port / 32 Port,
* DVI KVM - 8 port ,
* Add-on CAT 5 module for Remote Access
* Add-on IP module for Remote Access
( IP KVM )

Port Selection Hot Keys and On Screen Display ( OSD )
PC Interface PS2 & USB
Connectors

PC Port / Daisy Chain Connectors :
1 x VGA HDDB 15-pin & 2 x PS/2 Mini Din 6-pin
Power Connector:
1 x AC Inlet

Chassis Type Heavy Duty Steel
Power
Power Source Auto-sensing 100 to 240V AC
Power Consumption 16.5W for Monitor
    Dimension



  Product Sheet
Product Sheet
  User Manual
LCD1U19-29 CAT5 KVM
  Installation Guide
Rack Console  
View Price
Environmental
Temperature 0 to 50 Degree Celsius /
32°~ 122°F (Operation)
-20 to 60 Degree Celsius / -4°~140°F (Storage)
Humidity 10 ~ 90% RH
Mechanical

Product Height

1.7 " / 43.8 mm

Product Width

19 " / 482 mm

Depth of Chassis

18.63 " / 476.1 mm
(Single port KVM only)
* Contact us for dimensions of model with embedded Combo KVM / Cat5 KVM & DVI KVM Switch.

Length of Rails

23.22 " / 590 mm
( Extensible to 32.68"/ 830 mm)
Regulatory Approval / Declaration
  CE, FC , RoHS Compliant
TAA Compliant

ORDERING INFORMATION:    
Single-Port VGA Combo KVM
  Part Number Description
 LCD1U19-29-n
1U Rackmount 18.5" Full HD Monitor with PS/2 Touchpad Keyboard Drawer, VGA + DVI-D, Single-Port Combo KVM, 1 set 6-ft Combo USB PS2 KVM cable, Black .
 LCD1U19-29-n-HDMI
1U Rackmount 18.5" Full HD Monitor with PS/2 Touchpad Keyboard Drawer, VGA + HDMI, Single-Port Combo KVM, 1 set 6-ft Combo USB PS2 KVM cable, Black .
Multi-Port VGA Combo KVM
  Part Number Description
 LCD1U19-29-8KVM-n-co
1U Rackmount 18.5" HD LCD Monitor with PS/2 touchpad Keyboard Drawer, VGA, 8-Port Combo KVM and 8 pcs of 6-ft Combo KVM cable . Black.
(Optional 6-ft USB KVM cable is available )
 LCD1U19-29-16KVM-n-co
1U Rackmount 18.5" HD LCD Monitor with Ps/2 touchpad Keyboard Drawer, VGA, 8-Port Combo KVM and 8 pcs of 6-ft Combo KVM cable . Black.
( Optional 6-ft USB KVM cable is available )
 Multi-Port Cat5 KVM
  Part Number Description
 LCD1U19-29-U8KVM-n-co
1U Rackmount 18.5" HD LCD Monitor with touchpad Keyboard Drawer,with 8 port CAT5 KVM Swtich. Black.
 LCD1U19-29-U16KVM-n-co
1U Rackmount 18.5" HD LCD Monitor with touchpad Keyboard Drawer, with 16 port CAT5 KVM Swtich. Black.
 LCD1U19-29-U32KVM-n-co
1U Rackmount 18.5" HD LCD Monitor with touchpad Keyboard Drawer, with 32 port CAT5 KVM Swtich. Black.
 Multi-Port DVI KVM
  Part Number Description
 LCD1U19-29-8DVI-n
1U Rackmount 18.5" HD LCD Monitor with touchpad Keyboard Drawer, with 8-port DVI-D KVM switch & 8 x DVI & USB cables included, Black.
Two User KVM -
Local User : VGA Combo KVM / Remote User: Cat5 Remote Access
  Part Number Description
 LCD1U19-29-8KVM2-n-co
1U Rackmount 18.5" HD LCD Monitor with touchpad Keyboard Drawer, with 8 port VGA Combo KVM & CAT 5 Remote Access module and 8 pcs of 6-ft Combo KVM cable . Black. ( Optional 6-ft USB KVM cable is available )
 LCD1U19-29-16KVM2-n-co
1U Rackmount 18.5" HD LCD Monitor with touchpad Keyboard Drawer,with 16 port VGA Combo KVM & CAT 5 Remote Access module and 8 pcs of 6-ft Combo KVM cable . Black. ( Optional 6-ft USB KVM cable is available )
Two User KVM -
Local User : Cat5 KVM / Remote User: Cat5 Remote Access
  Part Number Description
 LCD1U19-29-U8KVM2-n-co
 
1U Rackmount 18.5" HD LCD Monitor with touchpad Keyboard Drawer, with 8 port Cat5 KVM & Cat5 Remote Access module. Black.
 LCD1U19-29-U16KVM2-n-co
1U Rackmount 18.5" HD LCD Monitor with touchpad Keyboard Drawer, with 16 port Cat5 KVM & Cat5 Remote Access module. Black.
 LCD1U19-29-U32KVM2-n-co
1U Rackmount 18.5" HD LCD Monitor with touchpad Keyboard Drawer, with 32 port Cat5 KVM & Cat5 Remote Access module. Black.
Two User KVM -
Local User : VGA Combo KVM / Remote User: IP Remote Access
  Part Number Description
 LCD1U19-29-8KVM2IP-n-co
1U Rackmount 18.5" HD LCD Monitor with touchpad Keyboard Drawer, with 8 Port Combo VGA KVM & IP Remote Access module and 8 pcs of 6-ft Combo KVM cable . Black. ( Optional 6-ft USB KVM cable is available )
 LCD1U19-29-16KVM2IP-n-co
1U Rackmount 18.5" HD LCD Monitor with touchpad Keyboard Drawer, with 16 Port Combo VGA KVM & IP Remote Access module and 8 pcs of 6-ft Combo KVM cable . Black. ( Optional 6-ft USB KVM cable is available )
Two User KVM -
Local User : Cat5 KVM / Remote User: IP Remote Access
  Part Number Description
 LCD1U19-29-U8KVM2IP-n-co
1U Rackmount 18.5" HD LCD Monitor with touchpad Keyboard Drawer, with 8 port Cat5 KVM & IP Remote Access module. Black.
 LCD1U19-29-U16KVM2IP-n-co
1U Rackmount 18.5" HD LCD Monitor with touchpad Keyboard Drawer, with 16 port Cat5 KVM & IP Remote Access module. Black.
 LCD1U19-29-U32KVM2IP-n-co
1U Rackmount 18.5" HD LCD Monitor with touchpad Keyboard Drawer, with 32 port Cat5 KVM & IP Remote Access module. Black.
  Options
  Part Number Description
 -DVI
Add 1 x DVI-D Input
 -HDMI
Add 1 x HDMI Input
 -FS
Add Fingerprint Scanner
 -UH
Add USB 2-Port Hub to front panel
 -S
Add SUN Hot Keys to Keyboard
 -C
Add Cherry Trackball Keyboard
-DC12
Add 12V DC power supply        DC sheet
-DC24
Add 24V DC power supply        DC sheet
-DC48
Add 48V DC power supply        DC sheet
-DC110
Add 110V DC power supply
-DC125
Add 125V DC power supply
 LCD-A4001
Add Extra 6 ft Combo USB PS/2 KVM Cable
( For use with multiple port model only. Not for single port model )
 LCD-A4011
 
Add Extra 6 ft USB KVM Cable
( For use with multiple port model only. Not for single port model )
 KVM cable with longer length
 
 Mounting Rails with different
 length
 

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.