Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






Caster Base
Model  RA2205

TAA Compliant


                                                                                     MADE IN THE USA


The Caster Base provides a sturdy, mobile base that is suited to be used with Fixed Wall Mount Cabinets. The low profile base assembles in less than five minutes and adds only 2.9” in height to your cabinet. Whether you need a compact rolling cabinet to fit under a desk, or you’re short on space and don’t want to wall mount the unit, the Caster Base in conjunction with a Fixed Wall Mount Cabinet provides a cost-conscious, mobile solution.

  • To be used with the Fixed Wall Mount Cabinets
    (For Model WB1201~WB1207 except WB1202)
  • 250 lb. weight capacity
  • Easy to assemble
  • Made in the USA

View Price
 

Features
Low Profile Swivel Casters   The 2” dual wheel casters swivel 360 degrees providing easy maneuverability.
Easy to Assemble   The knockdown design reduces shipping costs and takes less than five minutes to assemble.
Polypropylene Wheels   The polypropylene material is perfect for all flooring types as it will not scuff or damage flooring during movement.
Open Design   The large opening in the bottom allows access to the laser knockout in the bottom of the Fixed Cabinet. This knockout can be used for cable routing or to install a Fan Assembly Kit.
Specifications
  • Width : 23.78"
  • Depth : 23.78"
  • Height : 4.88"
  • Material(s) : CRS (Cold Rolled Steel)
  • Finish/Color : Black Powder Coat Finish
  • Weight : 10.00 lbs.
Package Content
  • QTY 2 – Front/Rear Rails
  • QTY 2 – Side Rails
  • QTY 4 – Swivel Casters
  • QTY 16 – ¼-20 Nuts

Gallery
               

 Ordering Information

Part Number Description
 RA2205 Caster Base

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.