27U Server Cabinet : Convex/Vented Doors - 38.22" Overall Depth
Model CR1205-C/V TAA Compliant
MADE IN THE USA

|
- Includes one locking convex door and one locking vented door
- Removable locking side panels
- 36 inside depth (Also available with a 24" depth)
- Other sizes available: 22U, 37U, 42U
- 1300 lb. weight capacity (Holds 800 lbs. on casters)
- Includes preinstalled casters and levelers
- Includes two sets of adjustable cage nut style mounting rails
- Top includes removable laser knockouts
- 19” EIA 310-D compliant
- Made in the USA

|
|
Features |
The server rack cabinets is an entry level solution. This cabinet is designed to provide maximum ventilation, having two fully vented doors. The front door has a sleek convex shape to make it look sharp while the rear door offers complete ventilation. Each rack comes with 2 sets of vertical rails that adjust in 1 inch increments, lockable, removable side panels, casters and levelers. The top of the cabinet has cut-outs allowing you to install up to four 4 inch fans. Also there are removable cable slots for easy installation of all your network cabling.
|
Specifications |
- Width : 24"(Overall) 19"(Inside)
- Depth : 38.22"(Overall) 36"(Inside)
- Height : 54.2"(Overall) 47.25"(Inside)
- Color : Black
- Weight : 170.00 lbs.
|
Package Content |
- Qty 1 - 27U Server Cabinet (Convex Front/Vented Rear)
|
Download |
Download Cut Sheet
|
|
Gallery

Ordering Information
Part Number |
Description |
CR1205-C/V
|
27U Server Cabinet - Convex/Vented Doors - 36" inside depth (38.22" overall depth) |
Options |
CR1205
|
27U Server Cabinet - Glass/Vented Doors - 36" inside depth |
CR1205-A
|
27U Server Cabinet - No Doors/No Side Panels - 36" inside depth |
CR1205-C
|
27U Server Cabinet - No Doors - 36" inside depth |
CR1205-G/S
|
27U Server Cabinet - Glass/Solid Doors - 36" inside depth |
CR1205-C/G
|
27U Server Cabinet - Convex/Glass Doors - 36" inside depth |
CR1205-G/G
|
27U Server Cabinet - Glass/Glass Doors - 36" inside depth |
CR1205-S/C
|
27U Server Cabinet - Solid/Convex Doors - 36" inside depth |
CR1205-C/C
|
27U Server Cabinet - Convex/Convex Doors - 36" inside depth |
CR1205-S/V
|
27U Server Cabinet - Solid/Vented Doors - 36" inside depth |
CR1205-V/V
|
27U Server Cabinet - Vented/Vented Doors - 36" inside depth |
CR1205-S/S
|
27U Server Cabinet - Solid/Solid Doors - 36" inside depth |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|