| 
                    
                      Gallery
                        | 
 27U Server Cabinet : Convex / Glass Doors - 38.22" Overall DepthModel  CR1205-C/G
 TAA Compliant
 MADE IN THE USA
 
 
 
          
              | 
           
             | This Server Cabinet is suitable for network servers, battery backups, switching banks, and other larger network equipment. The cabinet features laser knockouts allowing you to install fans, while removable slots provide numerous cable routing options. 
 
              Includes one locking convex door and one locking tempered glass doorRemovable locking side panels36” inside depth (Also available with a 24” depth)Other sizes available: 22U, 37U, 42U1300 lb. weight capacity (Holds 800 lbs. on casters)Includes preinstalled casters and levelersIncludes two sets of adjustable cage nut style mounting railsTop includes removable laser knockouts19” EIA 310-D compliantMade in the USA 
 
                                 
 |  |  
                        
                        | 
                            
                              
                              | Features |  
                              | 
  
    | Easy Installation |  | Casters and levelers are preinstalled to allow you to easily move and load your system into the desired location. (Rack hardware not included.) |  
    | Removable Cable Access Panels |  | The top of the server cabinet includes removable laser knockouts for cable access and added versatility. |  
    | Locking, Removable Side Panels |  | For a completely different look, the side panels are both removable and lockable giving you the option to create the cabinet that best suits your needs. |  
    | Adjustable Rails |  | Includes two sets of adjustable, vertical rails which extend to a maximum depth of 36” for versatile mounting options. |  
    | Secured System |  | Both doors are equipped with locks to help protect and secure your valuable equipment. |  
    | Locking Convex Door |  | The locking convex door provides a unique curb appeal for your cabinet, while remaining a cost-efficient solution for your equipment. This design also helps promote better air circulation within the cabinet, and is especially helpful when storing equipment that generates a lot of heat. |  
    | Locking Tempered Glass Door |  | The locking tempered glass door allows installers to easily access and view their network equipment. |  |  
                              | Specifications |  
                              | 
                              Width : 24"(Overall)  19"(Inside)Depth : 38.22"(Overall)  36"(Inside)Height : 54.25"(Overall)  Color : Black Weight : 172.00 lbs.  |  
                              | Package Content |  
                              | 
                              Qty 1 - 27U Server Cabinet - Convex/Glass Doors  |  
                              | Download |  
                              |  Download Cut Sheet |  |  
            
       
 
  Ordering Information  
                     
              | Part Number | Description |  
                       | CR1205-C/G 
 | 27U Server Cabinet - Convex/Glass Doors - 36" Inside Depth (38.22" overall depth) |  
              | Options |  
                       | CR1205 | 27U Server Cabinet - Glass/Vented Doors - 36" Inside Depth |  
                       | CR1205-A | 27U Server Cabinet - No Doors/No Side Panels - 36" Inside Depth |  
                       | CR1205-C | 27U Server Cabinet - No Doors - 36" Inside Depth |  
                       | CR1205-G/S | 27U Server Cabinet - Glass/Solid Doors - 36" Inside Depth |  
                       | CR1205-G/G | 27U Server Cabinet - Glass/Glass Doors - 36" Inside Depth |  
                       | CR1205-S/C | 27U Server Cabinet - Solid/Convex Doors - 36" Inside Depth |  
                       | CR1205-C/C | 27U Server Cabinet - Convex/Convex Doors - 36" Inside Depth |  
                       | CR1205-S/V | 27U Server Cabinet - Solid/Vented Doors - 36" Inside Depth |  
                       | CR1205-V/V | 27U Server Cabinet - Vented/Vented Doors - 36" Inside Depth |  
                       | CR1205-S/S | 27U Server Cabinet - Solid/Solid Doors - 36" Inside Depth |  
                       | CR1205-C/V | 27U Server Cabinet - Convex/Vented Doors - 36" Inside Depth |  
   
 
             Toll Free  
              
             
             : 1-888-865-6888    
             Fax : 510-226-8968    Email :
              
              sales@RackmountMart.com
             
		      
   
    Home   
    |   Buy Online   |   About
    Us  |    Contact Us   
    |    Site Map   Product images may be
    generic and may not reflect actual item purchased. Synergy Global Inc
    is not responsible for any typographical errors. Specifications subject to
    change without notice.  Legal.
                 |