Products
   Rackmount Cabinet /
   Server Rack

   
  

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy










27RU Vertical Rail Kit
Model  PT-SRL-27U-KH

TAA Compliant


                                                                                     MADE IN THE USA

  • Fully Adjustable
  • 1 set of cage nut style mounting rails
  • Installation hardware included
  • Black powdered coated steel
  • Made in the USA

View Price
 

Features
Universal Mounting   Cage nut style rails provide installers the flexibilty to use their choice of the variety of hardware on the market today
Adjustable Depth   BENEFIT
Specifications
  • Width : 0.912"
  • Depth : 2"
  • Height : 47.25"
  • Color : Black Powder Coated Finish
  • Weight : 7.10 lbs.
Package Content
  • Qty 2 - 27U Vertical Rails
  • Qty 1 - Assembly Parts Pack

Gallery
   

 Ordering Information

Part Number Description
 PT-SRL-27U-KH 27U Vertical Rail Kit, 0.912" (w) x 2" (d) x 47.25" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.