Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






Wall Mount Component Shelf
Model  WA1202


                                                                                     MADE IN THE USA

 

The Wall Mount Component Shelf fills a need in today's IT marketplace. With this 16 gauge, heavy duty shelf - rated at 200 pound weight capacity users have the ability to conveniently keep their peripherals and other computer-related items easily at hand.
  • Easy to install
  • 2 mounting positions
  • 200 lb. weight capacity
  • Made in the USA


 

Features
Deep (21") and wide (20"), this versatile shelf is a great addition to your data room. With 12 mounting holes, the Wall Mount Component Shelf can be secured to a wall with as shown or upside down. The wall mount Component Shelf is Made in the USA.
Specifications
  • Width : 20"
  • Depth : 21"
  • Height : 8"
  • Color : Black Powder Coated Finish
  • Weight : 16.50 lbs.
Package Content
  • Qty 1 - Wall Mount Component Shelf

Gallery
           
           
       

 Ordering Information

Part # Description
 WA1202
Wall Mount Component Shelf, 20" (w) x 21" (d) x 8" (h)

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.