1U Slotted Routing Cable Manager
Model CMA10
MADE IN THE USA
|
Built with narrow and wide fingers, the 1U Slotted Routing Cable Manager is a cross between the 1U Finger Duct Cable Manager, the D-Ring Cable Manager, and the Cable Routing Blanks. The narrow fingers allow for separation when routing cables between switches and patch panels, while the wide fingers help to retain cables during and after installation. For added protection and storage, a cover is also included to enclose the cables and create a clean look for your rack. Flanged fingers are an extra feature to help when routing cables, and to help contain cables should the cover be lost or temporarily removed. Rear cut outs allow cables to pass through the back of the unit – a great feature when mounting two units back to back. If mounting two units back to back, the 1U Finger Duct Cable Manager is another option for the front installation. Messy and unmanaged cables are no longer an issue with the 1U Slotted Routing Cable Manager.
- Cable manager cover included
- Wide and narrow fingers
- Durable, steel construction
- Rack-mountable with standard rack hardware
- 19” EIA 310-D compliant
- Made in the USA
|
|
Features |
Cover Included |
|
The easy, slide on cover helps to store and protect cables, and as an added bonus, will create a clean and sleek look for your rack. |
Flanged Fingers |
|
Flanged fingers help to contain cables when routing them through the slotted ducts. If the cover is ever lost, the flanges will also help to contain these cables. |
No Mess Maintenance |
|
Cables will now be organized in such a fashion that little effort is needed when having to locate or change a cable. Searching through a jungle of cables is no longer necessary, making maintenance and labor costs decrease as a result of this organization. |
Durable Material |
|
Constructed from steel and finished with a textured powder coat, this cable manager is more durable and rigid than plastic finger duct cable managers on the market. |
Rounded Corners |
|
All corners are rounded to avoid snagging or damaging cables, hands, and/or other devices. |
|
Specifications |
- Width : 19"
- Depth : 3.07"
- Height : 1.73"
- Material(s) : CRS (Cold Rolled Steel)
- Color/Finish : Black Powder Coat Finish
- Weight : 2.50 lbs.
|
Package Content |
- Qty 1 – 1U Slotted Routing Cable Manager
- Qty 1 – Cable Manager Cover
|
|
Gallery
Ordering Information
Part # |
Description |
CMA10
|
1U Slotted Routing Cable Manager |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|