2U Tool-less 5 D-Ring Cable Manager
Model CMA06
TAA Compliant
MADE IN THE USA
![](../prodspics/1903-3-100-02-toolless-5-d-ring-cable-manager-logo-m.jpg)
|
The 2U 5X D-Ring Cable Manager combines the best parts of our D-Ring Cable Management Kit and our Cable Routing Blanks. The blend of D-rings and cable routing cutouts make this one of the most versatile cable managers on the market! Whether you’re routing cables from front to back of your cabinet or organizing and supporting patch cables, this 5X D-Ring Cable Manager will be an effective tool for your IT installation.
- (14) cable routing slots
- (5) 4.5” x 3.5” D-rings
- 19” EIA 310-D Compliant
- Made in the USA
![](../images/price.gif)
|
|
Features |
5 D-Rings |
|
The 4.5” x 3.5” open D-rings provides a large supported area to organize and route cable bundles in 2-post racks, wall mount racks, server racks, and more. |
14 Cable Cutouts |
|
The fourteen (14) large routing holes provide the support you need to run cables from the back of the rack to the front. |
Various Mounting Positions |
|
Cable manager can be mounted in 2 different positions, maximizing your cable management options. Face the D-rings toward the front of the rack to easily manage and support patch cables, or face them toward the back of the rack where the open design provides easy support of trunk cables. |
Tool-less |
|
Included with the cable manager are tool-less clips that snap into any cage nut style rail while eliminating the need for hardware. Standard mounting holes can be used in conjunction with rack screws on tapped rails. |
|
Specifications |
- Width : 19"
- Depth : 2.264"
- Height : 3.47"
- Material(s) : CRS (Cold Rolled Steel)
- Color : Black Powder Coated Finish
- Weight : 2.15 lbs.
|
Package Content |
- Qty 1 - 2U 5X D-Ring Cable Manager
- Qty 4 - Tool-Less Panel Fasteners
|
|
Gallery
![](../prodspics/1903-3-100-02-toolless-5-d-ring-cable-manager-06-s.jpg)
Ordering Information
Part Number |
Description |
CMA06
|
2U Tool-less 5 D-Ring Cable Manager, 19" (w) x 2.264" (d) x 3.47" (h)
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|