Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





1U Cable Lacing Shelf
Model  CMA17

TAA Compliant


                                                                                     MADE IN THE USA

The 1U Cable Lacing Shelf is no ordinary shelf. It is designed to offer a supportive surface for cables when securing, routing, and organizing connection points to and from switches, patch panels, and other rackmount equipment. For versatile mounting, the 1U Cable Lacing Shelf can be placed above, below, behind, or in front of your network devices. As a result, valuable rack space is made available for other rack configuration needs. Managing cables on this lacing shelf is easy with the help of the Hook and Loop Cable Ties. Simply bundle cables to the 1U Cable Lacing Shelf with the Hook and Loop Cable Ties to add support, organization, and protection of your network cabling.
  • 6” depth
  • Supports up to 10 lbs. of cables
  • 19” EIA 310-D compliant
  • Made in the USA


 

Features
Quality Cable Manager   Sturdy and reliable construction makes this a truly dependable and secure lacing shelf.
Numerous Cable Lacing Points   Features horizontal and vertical lacing slots to allow for dual routing options. Hook and Loop Cable Ties work great when securing and managing cables on this shelf.
Promotes Good Bend Radius   The 6” depth helps to promote a good bend radius for cables, and limits the risk of slower data speeds, disconnections, and damaged cables.
Specifications
  • Width : 19"
  • Depth : 6"
  • Height : 1.72"
  • Material(s) : CRS (Cold Rolled Steel)
  • Color/Finish : Black Powder Coat Finish
  • Weight : 2.00 lbs.
Package Content
  • Qty 1 – 1U Cable Lacing Shelf

Gallery
           
           

 Ordering Information

Part Number Description
 CMA17 1U Cable Lacing Shelf

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.