3" Deep Flanged Lacing Bar
Model CMA15
TAA Compliant
MADE IN THE USA

|
Properly manage and protect your cables with the 3” D Flanged Lacing Bar. Its size and versatility makes this a true space saving cable manager. Designed to mount above, below, behind, or in front of your network devices, the 3” D Flanged Lacing Bar allows you to do more by using less space. And that’s not all. It also provides a much needed stress relief for cable connections. Crowded spaces, unorganized cables, and strained connections are no longer an issue with the 3” D Flanged Lacing Bar.
- 3” depth
- Features ½” slots to use with any ½” cable ties
- Uses less than one U space, or none at all if mounted in front of or behind equipment
- Versatile, horizontal mounting
- 19” EIA 310-D compliant
- Made in the USA
Drawing

|
|
Features |
Space Saver |
|
Mount the bar above, below, behind, or in front of your network device, vacating valuable U space for other network installation needs. The bar itself uses less than one U space, or none at all if mounted in front of or behind equipment. |
Promotes Good Bend Radius |
|
The 3” depth creates a good bend radius for cables and limits the risk of slower data speeds and broken cables. |
Numerous Lacing Slots |
|
Lacing slots are included on both flanges allowing you to route cables top to bottom or left to right. These lacing slots also nearly cover the entire length of the panel allowing convenient routing to both ends. |
Strain Reliever |
|
Designed to relieve cable stress and helps avoid pulling cables when routing them from one side of a rack to the other. |
Easy to Use |
|
Simply secure cables to any of the numerous lacing slots by using the Hook and Loop Cable Ties. |
|
Specifications |
- Width : 19"
- Depth : 3"
- Height : 0.563"
- Material(s) : CRS (Cold Rolled Steel)
- Color/Finish : Black Powder Coat Finish
- Weight : 1.00 lbs.
|
Package Content |
- Qty 1 – 3" D Flanged Lacing Bar
|
|
Gallery

Ordering Information
Part Number |
Description |
CMA15
|
3" Deep Flanged Lacing Bar |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|