1U Flat Cable Lacing Panel
Model CMA12
TAA Compliant
MADE IN THE USA

|
The 1U Flat Cable Lacing Panel is a top choice for managing and routing cables to and from patch panels, switches or other networking devices. Designed with you in mind, this cable management panel was built to support and organize cables, providing easy access to connections without taking up much room in an already crowded area. Simply mount the panel above or below your networking device, secure cables to the numerous vertical and horizontal lacing slots with the help of the Hook and Loop Cable Ties, and see the difference the panel makes within your rack.
- Supports and relieves strain at connection points
- Vertical and horizontal lacing slots
- 19” EIA 310-D compliant
- Made in the USA

|
|
Features |
Numerous Lacing Slots |
|
Lacing slots nearly cover the entire length of the panel allowing convenient routing to either side of the rack. |
No Mess Maintenance |
|
Cables will now be organized in such a fashion that little effort is needed to locate the right cable. Maintenance times will decrease as a result of this organization. |
Strain Reliever |
|
Relieves cable weight from network equipment, and also helps to avoid connection ports from being damaged or disconnected. |
Rounded Corners |
|
All corners are rounded to avoid snagging or damaging cables, hands, and/or other devices. |
Universal Mounting |
|
This lacing panel features standard 19” EIA compliant mounting holes that are compatible with any standard rack hardware. (Hardware not included.) |
|
Specifications |
- Width : 19"
- Depth : 0.06"
- Height : 1.72"
- Material(s) : CRS (Cold Rolled Steel)
- Color/Finish : Black Powder Coat Finish
- Weight : 1.00 lbs.
|
Package Content |
- Qty 1 – 1U Flat Cable Lacing Panel
|
|
Gallery
Ordering Information
Part Number |
Description |
CMA12
|
1U Flat Cable Lacing Panel |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|