Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


6U Flanged Spacer Blank
Model  RA1205-B

TAA Compliant


                                                                                     MADE IN THE USA


View Price

The 6U Flanged Spacer Blanks are a cut above the rest. Spacer Blanks are often used as a way to fill in any gaps and conceal empty rack spaces in a rack or enclosure. The use of filler panels not only makes racks look neat, clean and organized, but when installed properly they provide added support to the mounting rails. These rack panels are also critical for controlling proper airflow especially in cold aisle/hot aisle applications.

  • 4 mounting holes per U space
  • Two (2) 1/4" flanges
  • Tool-less mounting clips included
  • 19" EIA 310-D Compliant
  • Made in the USA
Features
Universal/Tool-Less Mounting   The 6U panel features oblong mounting holes that are compatible with any standard rack hardware. However, the included tool-less clips make installation a breeze with any universal cage nut style rail.
Rounded Corners   The rounded corners and durable powder coat finish provide a smooth edge for safe handling and installation.
Proper Airflow   Using spacer blanks to fill the gaps and openings throughout your rack installation is especially important when thermal management is a concern. Not only will the filler panels prevent unwanted debris such as dust from getting in, but it will also prevent hot air from being recirculated into your equipment.
Professional Look   Installing rack panels in the unused rack mount spaces (RMS) gives your overall installation a clean and organized appearance.
Added Support   The two (2) ¼” flanges on the top and bottom of the spacer blank increase the strength of the panel. This in turn helps to better support the rack rails and can even help shore up a server rack or cabinet.
Specifications
  • Width : 19"
  • Depth : 0.5"
  • Height : 10.47"
  • Material(s) : CRS (Cold Rolled Steel)
  • Finish/Color : Black Powder Coated Finish
  • Weight : 4.45 lbs.
Package Content
  • Qty 1 - 6U Flanged Spacer Blank
  • Qty 8 - Tool Less Fasteners



 Ordering Information

Part Number Description
 RA1205-B
6U Flanged Spacer Blank, 19" (w) x 0.5" (d) x 10.47" (h)

 

 

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.