Hook and Loop Cable Ties - 10 pack
Model CMA-PT-10 TAA Compliant
MADE IN THE USA
|
Hook and Loop Cable Ties are built to provide a secure hold when separating and managing multiple cables to your patch panels, switches or other networking devices. Hook and Loop Cable Ties are reusable and are the preferred choice for many network installers. Unlike traditional cable or zip ties, which can damage the copper or fiber optic cables if pulled too tight, the Hook and Loop Cable Ties are designed to not be over tightened. Do not let its size fool you. Although small and just 8” long, they can be used to bundle trunk cables inside and outside of the rack. This convenient 10 pack is a great addition to any installer’s tool box. Now you can create an organized racking system with the help of these Hook and Loop Cables Ties and other cable management products.
- Quantity: 10
- Reusable up to 200 uses
- 0.5" W x 8" L
- Cable capacity: Approximately 40 network cables
- Made in the USA
|
|
Features |
Reusable |
|
Whether you’re organizing, adding or moving cables, these cable ties can be used again and again, for up to 200 uses. |
Bundle with Safety |
|
Traditional cable ties are easy to over tighten when bundling cables. If you pull too tight, you risk damaging the fragile copper or glass found in network or fiber optic cables. With Hook and Loop Cable Ties, over tightening your cable bundles is no longer an issue. |
Universal Product |
|
Perfect for use in network installs with the Flat Cable Lacing Panels, Flanged Lacing Bars, Cable Lacing Shelf, or any other messy cable area, including the jungle of cables typically behind your computer or TV counsel. |
|
Specifications |
- Width : 8"
- Depth : 0.05"
- Height : 1"
- Color/Finish : Black
- Weight : 0.50 lbs.
|
Package Content |
- Qty 10 – Hook & Loop Cable Ties
|
|
Gallery
Ordering Information
Part Number |
Description |
CMA-PT-10
|
Hook and Loop Cable Ties - 10 pack |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|