12-24 Cage Nuts - 50 / 100 / 2500 Pack
Model RA6203-50 / RA6203-100 / RA6203-2500
TAA Compliant
MADE IN THE USA
![](../prodspics/0200-1-002-03-12-24-cage-nuts-logo-m.jpg)
|
The 12-24 cage nuts create a threaded mounting hole for mounting equipment on to universal rack rails commonly found in server enclosures, open frame racks, and wall mount cabinets. Universal mounting rails, also known as cage nut style rails, are the most common and preferred type of rails used on the market today.
- Thread Size: 12-24
- Snap-In Design
- RoHS Compliant
- Made in the USA
![](../images/price.gif)
|
|
Features |
Snap-in Design |
|
Captive nut and spring steel cage features wings that can be compressed to snap into the square holes found in universal/punched panel rails. Unlike slide on cage nuts, this design locks the nut securely in place. |
Easily Replaced |
|
Take away the hassle of dealing with stripped holes in tapped rails. If you strip a cage nut they can easily be replaced in the field, saving you time and money. |
Choose Your Size |
|
Using universal rack rails and cage nuts gives you the flexibility to use whatever size hardware you prefer. You can even use multiple sizes in the same installation. So now you can use smaller rack screws and cage nuts for lightweight rack shelves, cable managers, and spacer blanks, and larger hardware for heavier equipment such as servers, UPSs and KVM switches. |
Added Strength |
|
The construction and materials used are better suited for threading than what is used in full size tapped rails. This provides a stronger, more durable fastening solution. |
|
Specifications |
- Width : 0.52"
- Depth : 0.36"
- Height : 0.5"
- Material(s) : Hardened Steel
- Finish/Color : Clear Zinc Finish
- Weight :
- 0.85 lbs. - 50 Pack.
- 1.45 lbs. - 100 Pack.
- 25.20 lbs. - 2500 Pack.
|
Package Content |
- 50 Pack : Qty 1 - Aluminum Tin. Qty 50 - 12-24 Cage Nuts
- 100 Pack : Qty 1 - Aluminum Tin. Qty 100 - 12-24 Cage Nuts
- 2500 Pack : Qty 2500 - 12-24 Cage Nuts
|
|
Gallery
![](../prodspics/0200-1-002-03-12-24-cage-nuts-06-s.jpg)
Ordering Information
Part Number |
Description |
RA6203-50 |
12-24 Cage Nuts - 50 Pack, Packaged in an aluminum tin.
|
RA6203-100 |
12-24 Cage Nuts - 100 Pack, Packaged in an aluminum tin.
|
RA6203-2500 |
12-24 Cage Nuts - 2500 Pack |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|