12-24 Rack Screws - 50 / 100 / 2500 / 5000 Pack
Model RA6207-50 / RA6207-100 / RA6207-2500 / RA6207-5000 TAA Compliant
MADE IN THE USA
|

|
The 12-24 Rack Screws are not your everyday hardware store item. The superior American-made quality should be your only choice for installing rack mount devices such as shelves, cable managers, servers, and other network, A/V and electronic equipment.
- 0.75” in length
- 12-24 pilot point
- Phillips truss head
- RoHS Compliant
- TAA Compliant
- Made in the USA

|
|
| Features |
| Dog/Pilot Point |
|
The straight pointed section below the thread helps to self-guide the screw to prevent accidental stripping while also improving the ease of installation. |
| Phillips Truss Head |
|
Truss head screws can be installed with one of the most universal tools on the market. Requires only a Phillips head screwdriver or bit. |
| Protective Delrin Washer |
|
Distributes the pressure of the screw head more evenly to prevent damage or scratches to your rack mountable devices. |
| Compatible Rail Systems |
|
The 12-24 rack screws can be utilized in any 12-24 tapped rail system. They can also be installed in universal cage nut style rails when used in conjunction with 12-24 cage nuts. |
| Superior Manufacturing |
|
The cold hardened steel construction produces a high-quality finish with excellent dimensional stability. We then take it one step further and finish them with a black oxide coating so the screw blends with most standard black network racks, cabinets, and accessories. |
|
| Specifications |
- Width : 0.51"
- Depth : 0.88"
- Height : 0.51"
- Material(s) : Hardened Steel
- Finish/Color : Black Oxide with Wax Finish
- Weight :
- 0.80 lbs. - 50 Pack.
- 0.85 lbs. - 50 Pack w/Washers.
- 1.35 lbs. - 100 Pack.
- 1.85 lbs. - 100 Pack w/Washers.
- 25.20 lbs. - 2500 Pack.
- 29.35 lbs. - 2500 Pack w/Washers.
- 37.40 lbs. - 5000 Pack.
|
|
Package Content |
- 50 Pack : Qty 1 - Aluminum Tin. Qty 50 - 12-24 Rack Screws
- 50 Pack w/Washers: * Qty 1 - Aluminum Tin. * Qty 50 - 12-24 Rack Screws. * Qty 50 - Standard Washers
- 100 Pack : Qty 1 - Aluminum Tin. Qty 100 - 12-24 Rack Screws
- 100 Pack w/Washers: * Qty 1 - Aluminum Tin. * Qty 100 - 12-24 Rack Screws. * Qty 100 - Standard Washers
- 2500 Pack : Qty 2500 - 12-24 Rack Screws Bulk Pack
- 2500 Pack w/Washers: * Qty 2500 - 12-24 Rack Screws Bulk Pack. * Qty 2500 - Standard Washers
- 5000 Pack : Qty 5000 - 12-24 Rack Screws Bulk Pack
|
|
Gallery


Ordering Information
| Part Number |
Description |
RA6207-50
|
12-24 Rack Screws - 50 Pack, Packaged in an aluminum tin.
|
RA6207-100
|
12-24 Rack Screws - 100 Pack, Packaged in an aluminum tin. |
RA6207-2500
|
12-24 Rack Screws - 2500 Pack, Bulk Pack. |
RA6207-5000
|
12-24 Rack Screws - 5000 Pack, Bulk Pack. |
RA6207-50/W
|
12-24 Rack Screws w/Washers - 50 Pack, Packaged in an aluminum tin.
|
RA6207-100/W
|
12-24 Rack Screws w/Washers - 100 Pack, Packaged in an aluminum tin.
|
RA6207-2500/W
|
12-24 Rack Screws w/Washers - 2500 Pack, Bulk Pack. |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|