Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy








10-32 Rack Screws - 50 / 100 / 2500 / 5000 Pack
Model   RA6205-50 / RA6205-100 / RA6205-2500 / RA6205-5000
TAA Compliant


                                                                                     MADE IN THE USA

The 10-32 Rack Screws are not your everyday hardware store item. The superior American-made quality should be your only choice for installing rack mount devices such as shelves, cable managers, servers, and other network, A/V and electronic equipment.

  • 0.75” in length
  • 10-32 pilot point
  • Phillips truss head
  • RoHS Compliant
  • TAA Compliant
  • Made in the USA

View Price
 

Features
Dog/Pilot Point   The straight pointed section below the thread helps to self-guide the screw to prevent accidental stripping while also improving the ease of installation.
Phillips Truss Head   Truss head screws can be installed with one of the most universal tools on the market. Requires only a Phillips head screwdriver or bit.
Protective Delrin Washer   Distributes the pressure of the screw head more evenly to prevent damage or scratches to your rack mountable devices.
Compatible Rail Systems   The 10-32 rack screws can be utilized in any 10-32 tapped rail system. They can also be installed in universal cage nut style rails when used in conjunction with 10-32 cage nuts.
Superior Manufacturing   The cold hardened steel construction produces a high-quality finish with excellent dimensional stability. We then take it one step further and finish them with a black oxide coating so the screw blends with most standard black network racks, cabinets, and accessories.
Specifications
  • Width : 0.44"
  • Depth : 0.87"
  • Height : 0.44"
  • Material(s) : Hardened Steel
  • Finish/Color : Black Oxide with Wax Finish
  • Weight :
    • 0.70 lbs. - 50 Pack.
    • 0.70 lbs. - 50 Pack w/Washers.
    • 1.05 lbs. - 100 Pack.
    • 1.10 lbs. - 100 Pack w/Washers.
    • 20.35 lbs. - 2500 Pack.
    • 25.35 lbs. - 2500 Pack w/Washers.
    • 37.40 lbs. - 5000 Pack.
Package Content
  • 50 Pack : * Qty 1 - Aluminum Tin. * Qty 50 - 10-32 Rack Screws
  • 50 Pack w/Washers: * Qty 1 - Aluminum Tin. * Qty 50 - 10-32 Rack Screws. * Qty 50 - Standard Washers
  • 100 Pack : * Qty 1 - Aluminum Tin. * Qty 100 - 10-32 Rack Screws
  • 100 Pack w/Washers: * Qty 1 - Aluminum Tin. * Qty 100 - 10-32 Rack Screws. * Qty 100 - Standard Washers
  • 2500 Pack : * Qty 2500 - 10-32 Rack Screws Bulk Pack
  • 2500 Pack w/Washers: * Qty 2500 - 10-32 Rack Screws Bulk Pack. * Qty 2500 - Standard Washers
  • 5000 Pack : * Qty 5000 - 10-32 Rack Screws Bulk Pack

Gallery
           
           
     

 Ordering Information

Part Number Description
 RA6205-50
10-32 Rack Screws - 50 Pack, Packaged in an aluminum tin.
 RA6205-50/W
10-32 Rack Screws w/ Washers - 50 Pack, Packaged in an aluminum tin.
 RA6205-100
10-32 Rack Screws - 100 Pack, , Packaged in an aluminum tin.
 RA6205-100/W   10-32 Rack Screws w/ Washers - 100 Pack, Packaged in an aluminum tin.
 RA6205-2500
10-32 Rack Screws - 2500 Pack, Bulk Pack, Packaged in an aluminum tin.
 RA6205-2500/W
10-32 Rack Screws w/ Washers - 2500 Pack, Bulk Pack.
 RA6205-5000
10-32 Rack Screws - 5000 Pack, Bulk Pack.

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.