Portable Rack Locking Caster Kit
Model RA2204
*** This model is discontinued ***
MADE IN THE USA
|

*click on photo for enlarged view
|
The rugged construction of the Portable Rack Caster Kit works perfectly with the Portable Racks to provide a quality mobile racking system. Now you can easily transport heavy rack mount equipment such as servers, battery backups, and more. The added locking feature allows you to secure the rack in one place.
- Includes four locking casters and mounting hardware
- Non-marking polyurethane wheels
- 200 lbs. weight capacity (per caster)
- Adds 4” to the height of your rack
- Compatible with our Portable Racks
|
|
| Features |
| Swivel Feature |
|
The swivel capability makes it possible to easily move the rack in any direction without changing its orientation. |
| Durable Design |
|
The ball-bearing driven wheels have an amazing 200 lbs. weight capacity per wheel. This provides an 800 lbs. weight capacity when weight is distributed evenly over the four casters. |
| Non-Marking Wheels |
|
The polyurethane material used for the wheel construction prevents the wheels from scuffing and marking up your flooring. |
| Locking Mechanism |
|
The integrated brakes stop the rotation of the wheels so the rack remains stationary. When the rack needs to move, simply flip the brake and it's mobile again. |
|
| Specifications |
- Width : 3.13"
- Depth : 4.13"
- Height : 4.12"
- Material(s) : Mounting Plate: CRS (Cold Rolled Steel) Wheels: Polyurethane
- Finish/Color : Mounting Plate: Clear Zinc Finish Wheels: Black
- Weight : 9.70 lbs.
|
|
Package Content |
- Qty 4 - Heavy Duty Bearing Driven Locking Casters
- Qty 16 - Hex Head Bolts
- Qty 16 - Standard Nuts
- Qty 16 - Split Washers
- Qty 16 - Standard Washers
|
|
Gallery

Ordering Information
| Part # |
Description |
| RA2204 |
Portable Rack Locking Caster Kit, 3.13" (w) x 4.13" (d) x 4.12" (h)
|
Toll Free : 1-888-865-6888 Fax : 510-226-8968 Email: Sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|