Products
Chassis Accessories
Cables & Terminator
Cooler /Blower / Fan
Internal Bracket
Rack Rails /Sliding Rails
Rail Rail Reducer
Riser Card
1U Riser Card
2U Riser Card
Slim DVD / CDRW &
CD-Rom & FDD
Server Rack Accessories
Rackmount KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
CHASSIS ACCESSORIES - 2U Riser Card
 |
Riser Card is an expansion card that is used to extend a slot for an I/O card in a
fully loaded computer to make room to plug it in. It may also refer to a
card that contains several slots used in low-profile, space-saving
enclosure. The I/O cards are plugged into the riser card and
reside parallel with the motherboard.
Picture at left shows the PCI slots location on
a 7-slots standard ATX form factor board, starting from
left is
PCI slot-1, slot-2, slot-3, slot-4, slot-5, slot-6 and AGP slot-7 (On a
Micro ATX board, there are only PCI slot-4, slot-5, slot-6 and AGP
slot-7 ).
The position of slot-6 lines up with the horizontal cutouts of the
rackmount chassis.
|
|
PART # |
2U RISER
CARD |
DESCRIPTION AND Buy Online |
|
R2001 |
|
2 PCI
or 1 PCI + 1 ISA Expansion Slot for 2U Rackmount Chassis
- 2x32bit PCI
and 1xISA

|
|
R2002 |
|
2 x
32 bit
PCI + 1 x AGP Expansion Slot for
2U Rackmount Chassis
- 2 Slots 32 Bit PCI
- 1 Slot AGP Riser Card
- For PCI on 6th and 5th slot and AGP on 7th
slot Download
Installation guide
Download
detection software for DOS

|
|
R2003 |
|
2 x
32 bit PCI + 1xAGP Pro Expansion Slot for
2U Rackmount Chassis
-
2 Slots 32 Bit PCI
- 1 Slot AGP Pro Riser Card
- ( 5V or 3.3 V ) -For PCI on
6th and 5th slot and AGP on 7th slot

|
R2004 |

|
2 x
64 bit PCI + 1 X 32 bit PCI w 7cm
flat cable for
2U Rackmount Chassis
-
2U 2*64bit/3.3V PCI-X +1*32bit/5V PCI w/ 7cm flat cable. Gold finger
linked the bottom PCI-32 riser connector is connected to the 6th
PCI-32 slot of M/B, the middle riser connector linked with a 7cm
flexible cable is connected to the 3rd PCI -64 slot of motherboard,
the top riser connector linked with a 8-wire paddle link is connected
to the nearby(2nd) PCI -64 slot of motherboard. The top and middle
riser connectors tied together and share the same signals from the
motherboard.

|
R2005 |

|
3 x
32 bit PCI w optional 2.5 / 7 / 11cm
ribbon cable for 2U Rackmount Chassis
-
2U 3*32bit , 5V PCI w/custom length cable from 1"(2.5cm) to
5.905"(15cm) for Motherboard w/6th or/and 4th, 5th PCI slots missing.

|
R2006 |

|
3 x
64 bit PCI w optional 5 / 7 / 11
cm ribbon cable for 2U Rackmount Chassis
-
2U 3*64bit , 3.3V PCI-X 2 channel 133MHz ready w/ custom length
flexible cable. Gold finger linked with bottom riser connector is
connected to the 6th PCI slot of M/B, the middle riser connector
linked with flexible cable is connected to the 4th(5cm ribbon) or
3rd(7cm ribbon) PCI slot of M/B, the top riser connector linked with a
8-wire paddle link is connected to the nearby PCI slot of M/B. The top
and middle riser connectors tied together and share the same signals
from the mother.

|
|
R2007 |
|
3 x
32 bit PCI Expansion Slot for
2U Rackmount Chassis
-
3-32 bit PCI Slot for 2U Rackmount Chassis -supports the
4th, 5th & 6th PCI slot

|
|
R2008 |
|
3 x
64 bit PCI Expansion Slot for
2U Rackmount Chassis
-
3x64bit PCI ( 5V or 3.3 V ) for 2U Rackmount
Chassis -For PCI on 6th / 5th / 4th slot
Download
detection software for DOS

|
R2009 |

|
3 x
64 bit PCI 3.3V, 2 Channel 133 Mhz
ready for 2U Rackmount Chassis
-
The goldfingers linked with the bottom PCI-64 riser connector ,an
completely independent 133MHz connection, is plugged to the 6th
motherboard slot(PCI X 133MHz), the middle riser connector linked with
array-pins (another channel of independent PCIX connection) is
connected to the 5th PCI-64 100MHz slot, the top riser connector, sharing PCI bus signal with the middle connector, linked w/a
8-wires paddle link is connected to the nearby 4th PCI-64 100MHz slot.
Patented design to support 2 channel 3*PCI-X expansion.

|
|
R2011 |

|
2 x
32 bit 5V PCI + 1 AGP Pro for
2U Rackmount Chassis
-
2U 2*32bit , 5V PCI + 1 AGP Pro for Motherboard w/ AGP Pro on the
7th slot

|
|
R2012 |

|
2 x
64 bit PCI + 1 x 4x/8x AGP Pro for
2U Rackmount chassis
-2U,
2*PCI-X 64bit , 3.3V + 1*4x/8xAGP Pro Riser Card, for motherboard w/ AGP(Pro)on 6th slot & PCI-64(PCI-X) on 5th,4th slot, The middle AGP Pro riser connector linked with gold fingers(w/1.5V
& 3.3V keys) is connected to the 6th slot (AGP Pro) on motherboard,
the top PCI-64 riser connectors linked with array-pins is connected
to the 5th PCI-64 slot of motherboard,the bottom PCI-64 riser
connector linked w/a 8-wires paddle link is connected to the nearby
4th PCI-64 slot on motherboard.

|
R2013 |

|
2-slot 64 bit PCI 3.3V
66/100 Mhz , height 62mm for
2U Rackmount Chassis
- The lower PCI-64
riser slot is connected directly to the goldfingers and plug to the
6th PCI-64 slot of the motherboard, while the top PCI-64 riser
connector linked w/a 8-wires paddle link is connected to the 5th
PCI-64 slot of the motherboard. The top and middle slot are tied
together, sharing the same PCI bus signal. For all motherboard with
2*PCI-64
66MHz/100MHz slots on 5th and 6th slot. Does not support more than 2
high-speed PCIX mode add-in cards. Please use R2006 instead.

|
R2014 |

|
2 x
32 bit 5V PCI + 1 * 8 AGP Pro for
2U Rackmount Chassis
-
for motherboard w/AGP Pro on 6th slot & 2*PCI-32bit/5V PCI on 5th &
4th slot.
-The middle AGP Pro riser connector linked with gold fingers(w/1.5V
&3.3V keys) is connected to the 6th AGP (Pro) slot on motherboard, the
top riser connector linkd with array-pins is connected to the 5th
PCI-32 slot, the bottom PCI-32 riser connector linked with a 8-wires
paddle link is connected to the 4th PCI-32 slot of the motherboard.

|
R2015 |

|
2U 3-in-1 4x/ 8x AGP Riser Card (w/1.5V
& 3.3V gold fingers and universal connector), 2*PCI 32bit/5V + 1*4x / 8x AGP on 7th slot of motherboard
-The top PCI-32 riser connector
connects directly to the PCI goldfinger which is plugged to the 6th
PCI-32 motherboard slot(from the I/O side),the bottom PCI-32 riser
connector linked w/8-wires paddle link is connected to the nearby 5th
PCI-32 slot of motherboard, The middle AGP riser connector connects to
the 7th AGP slot of motherboard via an short AGP riser attached in the
back. For motherboard w/AGP on 7th slot and 2*PCI-32 on 6th and 5th slot.
Interoperability issue might happen when install together controller,
8xAGP card and motherboard.

|
R2016 |

|
2U 3-in-1 8x AGP Pro Riser
Card
2*PCI-32bit/5V + 1*AGP Pro on 7th slot of motherboard
-The middle riser connector (AGP Pro)
connects to the 7th (AGP Pro) slot of the motherboard via a short AGP
Pro riser attached in the back. PCI2 & PCI1(top and bottom riser
connectors) connect to the 6th and 5th PCI-32(or PCI-64) slots of the motherboard. For all motherboards w/AGP Pro on
7th slot and 2*PCI-32 on
6th and 5th slot.

|
R2017 |

|
2U 4x/8xAGP Riser
Card (w/1.5V &3.3V gold fingers and universal connector)
2* PCI-32bit/5V + 1*4X,8X AGP on 6th slot of motherboard.
-The middle AGP riser
connector linked with AGP goldfingers plugs into the 6th slot(AGP) of
the motherboard, the top(an independent connection linked w/array
pins) & bottom PCI-32 riser connectors(linked w/8-wires paddle link)
are connected to 5th and 4th PCI-32 slots of the motherboard. For any motherbaord with AGP connector on 6th slot and PCI-32 on 5th and
4th slot.
-With optional 7cm ribbon cable.

|
R2018 |


|
2U
2*PCI-32+1*PCI-Express x16 Combo for PCI-E on 6th slot
-2U 1*PCI-Express x16
+2*PCI-32bit/5V Riser Card.The PCIe goldfingers linked with the middle PCI-Express riser connector is plugged to the 6th PCIe x16 motherboard
slot, the top PCI-32 riser connector linked with array-pins is
connected to the 5th PCI-32 slot, the bottom PCI-32 riser connector
linked w/a 8-wires paddle link is connected to the nearby 4th or 3rd
PCI-32 slot.
-Optional 5cm / 7cm /11cm ribbon cable
is available

|
R2019 |

|
2U
2*PCI-64 bit /3.3V + 1*8 x
AGP Pro Riser card with 7cm ribbon
-2U
2*PCI-X 64bit/3.3V + 1*8x AGP Pro Riser card w/7cm ribbon. gold
fingers linked with middle riser AGP Pro connector is connected to the
6th AGP Pro slot of the motherboard, the top PCI-64 riser connector
linked with a 7cm ribbon is connected to the 3rd PCI-64 slot
of the motherboard, while
the bottom PCI-64 riser connector linked with
a 8-wires paddle link is connected to the nearby 2nd PCI-64 slot.
|
R2020 |

|
2U PCI/PCI-E combo riser card, 2*PCI-X 64bit/3.3V +1*PCIe x8 on slot-6
-The
middle PCIe x8 riser connector linked with the goldfingers is
connected to the motherboard PCIe x8 slot-6.an completely independent
PCI-Express connection.
The top PCIX-64 riser connector (main) linked with array-pins is connected to the motherboard PCIX-64 slot-5,another completely
independent PCI-X connection.
The bottom PCIX-64 riser connector (share) linked w/a 8-wires paddle
link is connected to the nearby PCIX-64 slot-4.
For expansion of PCIe x8 on motherboard slot-6 and 2*PCIX-64 on slot-5
and slot-4.

|
R2021 |


|
2U
2* PCI-32bit/5V +1* PCI-E x16 on slot-7
-The
middle PCI-E riser connector linked with a short PCI-E connector
attached in the back and plug to the motherboard PCI-E slot-7.
The top PCI-32(MAIN) riser connector linked with another gold finger
is connected to the motherboard PCI-32 slot-6.
The bottom PCI-32 riser connector linked w/8-wires paddle link is
connected to the nearby PCI-32 slot-5 of motherboard.

|
R2022 |

|
*****This model is discontinued . Learn
more about replacement model R2021 *****
2U PCI+PCI-E x16 combo riser card, 2*PCI
32bit/5V + PCI-E x16 on slot-7
|
R2023 |

|
2U 1* PCI-Express x16 + 2* 64bit/3.3V PCI-X
Riser Card w/custom length flexible cable
The middle PCIe x16 riser connector linked
with the PCIe gold finger is connected to the motherboard slot-6 (PCIe
x16).
The bottom & top (main) PCI-64 riser connectors linked with a custom
length flexible cable and 8-wire paddle-link are connected to the same
bus of PCIX-64 slots on motherboard.
Flexible cables upgradeable to
either TPE or Teflon cable with impedance to support higher PCIX bus
speed.

|
R2024 |

|
2U height 1*PCI-Express
x16 riser card optional Extender
The top PCIe connector linked
directly to the goldfingers, direct plug to the motherboard slot-6 for
PCIe extension on any 2U height chassis.
Add extender
for PCIe extension on slot-7.etc.

|
R2025 |


|
2U two PCIE x16 flexible riser cards w/ optional 7/11 CM cable.
Goldfingers and slots can be configured to any combination of PCIE x1, x4, x8 or x16.
2U two PCIE x16 flexible riser cards with various lengths of ribbon cable. Goldfingers and slots can be configured to any combination of PCIE x1, x4, x8 or x16. The lower slot can remove down to the bottom for the top slot to house a double-layers graphic card. For two slots PCIE expansion on the Intel Extreme series board etc.
Order Information:

* click on photo to enlarge
|
R2026 |

|
2U 3-slots PCIe/PCI Combo riser card supporting 1*PCIe x1 and 2*PCI-32 5V/33MHz
The goldfinger of PCIE x1 linked to the middle PCIe riser slot sits into the motherboard PCIe x1 slot-6, the PCI-32 header board and 8-wires paddle link linked to the top and bottom riser connectors are connected to the motherboard PCI-32 slot-5 and slot-4 and PCI-32 slot-3 and slot-4

|
R2027 |

|
2U PCIX/PCI-E combo riser card
2U PCIX/PCI-E combo riser card, supporting 2-slots PCI-X 64bit/3.3V +1-slot PCIe x8 on slot-6.
The middle PCIe x8 riser slot islinked directly to the PCI-Express section of the adaptive slot and sit to the motherboard slot-6 (Intel adaptive slot).
The top PCIX-64 riser slot is linked to the PCIX section of the goldfingers, aother completely independent connection of PCI-X.
The bottom PCIX-64 riser slot linked w/ flex cable is plugged to the motherboard PCIX-64 slot-5, another independent connection of PCI-X bus.
For expansion of 1-slot PCIe x8 and 2-slots PCIX-64/3.3V.

|
R2029 |


|
2U 3 x PCI-64bit combo riser card
2U 3-slots PCI-64bit/3.3V 66MHz/100MHz/133MHz Riser card.
|
R2030 |


|
2U PCIE/PCIX combo riser card, supporting 2-slots PCIX-64bit/3.3V and 1-slot PCIe on motherboard slot-7
The middle PCIE riser slot is linked with a short PCIE header board attached in the back to connect to the board PCIE (x16 or x8) slot-7.
The bottom PCIX-64 (main) riser slot is linked to another goldfingers and sitting to the board PCI-64 slot-6. The top PCIX-64 riser slot (shared) is linked w/8-wires paddle link and connect to the nearby motherboard PCI-64 slot-5.
|
R2031 |

|
2U 3-slots PCIE/PCI combo riser card
2U 3-slots PCIE/PCI combo riser card, for up to three PCIe slots expansion or 2-slots PCIe( on board slot7 and slot6) and 1-slot PCI-32 on nearby slot.
PCIe slots and goldfingers can be configured to x1, x4, x8 or x16 for various PCIe board slots and different card interface. The middle riser slot linked to the goldfingers sit to the board slot6 which is aligned to the three horizontal cutouts of the typical 2U rackmount chassis.

|
R2032 |

|
2U 3-slots PCIE/PCI combo riser card
2U up to 3-slots PCIe/PCI/PCI-X independent connection w/custom lengths of EMI shielded ribbon cable.
PCIe slots and goldfingers can be configured to PCIe x1, x4, x8 or x16.
Picture shown is riser with 2-slots PCIe X8 which can be configured up to 3-slots independent expansions( 3-slots PCIe, 2-slots PCIe + 1-slot PCI/PCIX or 1-slot PCIe + 2-slots PCI-X independent). The top riser slot sit to the board slot6 which is aligned to the horizontal three-slots cutout of the chassis, the middle and bottom slots are connected with various lengths of ribbon cable to reach different position of board slots.

|
R2033-9 |

|
2U 1 x PCI express X1 to 2-slot PCI 32-bit w/ 9cm ribbon cable
• Two PCI 32bit/5V female connectors.
• One PCIE x1 or mPCIe male connector.
• Flexible cable length: 9cm ribbon EMI shielded.
• One FDD-type +12V male power connector and a standby -12V on riser board.
|
|
R2035 |

|
2U 1-slot to 2-slots PCI 32bit/5V w/ 5cm/10cm ribbon cable
1-slot to 2-slots PCI 32bit/5V riser card with 5cm/10cm ribbon cable for Mini-ITX board in slim case. Re-direct the female slots to face either over or away the board.
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
|
Buy Online
|
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|