Products
Chassis Accessories
Cables & Terminator
Cooler /Blower / Fan
Internal Bracket
Rack Rails /Sliding Rails
Rail Rail Reducer
Riser Card
1U Riser Card
2U Riser Card
Slim DVD / CDRW &
CD-Rom & FDD
Server Rack Accessories
Rackmount KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
CHASSIS ACCESSORIES - 1U Riser Card
 |
Riser Card is an expansion card that is used to extend a slot for an I/O card in a
fully loaded computer to make room to plug it in. It may also refer to a
card that contains several slots used in low-profile, space-saving
enclosure. The I/O cards are plugged into the riser card and
reside parallel with the motherboard.
Picture at left shows the PCI slots location on
a 7-slots standard ATX form factor board, starting from
left is
PCI slot-1, slot-2, slot-3, slot-4, slot-5, slot-6 and AGP slot-7 (On a
Micro ATX board, there are only PCI slot-4, slot-5, slot-6 and AGP
slot-7 ).
The position of slot-6 lines up with the horizontal cutouts of the
rackmount chassis.
|
| PART # |
1U RISER CARD |
DESCRIPTION AND Buy Online |
| R1001 |

|
1U Riser Card
32 Bit Direct Plug-in 1 slot
For 1U Rackmount Chassis
- 32-Bit Direct
Plug-in Riser Card
- Expansion for 1 slot 
|
| R1002 |


|
Independent 1U 64 Bit PCI Slot optional
left or right
angle
-1U
64bit PCI riser card
|
R1004 |

|
1U 32 Bit PCI Slot
with 7 cm ribbon cables
-1U
1*PCI 32bit, 5V with custom length flexible ribbon cable
from
2.5cm(1") to 20cm(7.125"), for motherboard w/PCI-32
in any
position (2nd,3rd,4th,5th or 6th PCI slot),
support Intel S875WP1-E
|
R1005 |
 |
1U
1 * 4x , 8x AGP w/ Extender
-for
AGP on 7th slot of motherboard
 |
R1006 |

|
1U 1 * 8 x AGP Pro w/ optional Extender
-with
Extender : for motherboard with AGP Pro on 7th slot
-without Extender : for
motherboard with AGP Pro on 6th
slot
 |
R1007 |
|
1U PCIe x16 Riser Card w/ optional Extender
-with
Extender : for PCI-E on motherboard
slot-7, such as
Intel D915/D925/D945 Series,Tyan S5120/S5130 etc
-without Extender : 1U PCIe x16 Riser Card for PCIe
x16
on motherboard slot-6, slot height=11.5mm, for
Tyan S2891, Supermicro X6 Series etc.
OR slot height=14.7mm, to avoid components conflict
with motherboard
|
R1008 |
|
1U PCIe x8 Riser Card
-1U one-slot PCIe x8 Riser Card for PCIe x8 expansion on motherboard PCIE x8 slot-6, connector center height=1.06"
 |
R1009 |
|
1-slot PCI-Express x16 Riser Card w/optional
7 / 9 / 11 /13 cm ribbon cables
-For use
in 1U/2U rackmount chassis or any low-profile enclosure for independent
connection of PCI-E expansion on any motherboard PCI-E x16 slot, such
as Asus K8N4-E Deluxe or any SLI-ready Dual PCIe x16 motherboard (use 2pcs of R1009-7 for Dual PCI-E x16 expansions).

|
R1010 |
|
PCI Express X16 slot to X1 gold finger with 7cm
flexible cable.
-One PCI Express X16 slot with X1 gold finger. Flexible cable length: 7cm.
Left-side insertion.

|
R1011 |
|
One PCI Express X8 slot w/optional 7 / 9 /
11 CM
Left-side insertion
- PCI Express X8 flexible riser card with various lengths of
ribbon cable for 1U, 2U IPC chassis, Mini-ITX, CarPC and
other applications that require mounting PCI Express
add-on card at different locations. Goldfinger can be
configured to x1,x4. Riser slot can be re-directed to
act as reversed riser card.

|
R1012 |
|
One PCI Express X16 slot with X8 gold finger with
7 cm cable
- PCI Express x8 to x16 flexible extender/adapter. PCIe x16
connector to x8 gold finger with 7cm flexible cable.
For a PCIe x16 video card to connect to the motherboard
PCIE x8 slot. Goldfingers can be configured to x8 x4, x1
to fit any motherboard PCIE slots. PCIE connector can be
re-directed to face over the motherboard.

|
R1013 |
|
One PCI Express X4 slot w/ 7 cm cable, Left-side
- PCI Express X4 flexible riser card with various lengths of
ribbon cable for 1U, 2U IPC chassis, Mini-ITX, CarPC and
other applications that require mounting PCI Express
add-on card at different locations.Goldfinger can be
configured to x1,x4. Riser slot can be re-directed to
act as reversed riser card.

|
R1014 |


|
One PCI Express X1 for 1U IPC chassic w/optional 5/7/9/11 CM cable, Left-side
- One PCI Express X1 slot
- Connector center height=1.06"

|
R1015 |

|
One PCI Express X16 w/optional 5/7/9 CM cable, Right-side
1-slot PCI Express X16 reversed riser card with various length of flexible cables for Mini-ITX, CarPC and other applications that require mounting PCIE add-on card to face over the motherboard.
- One PCI Express X16 slot
- Flexible cable length: 5cm,7cm,9cm
- Right-side(reversed) insertion face toward the motherboard

|
R1017 |
|
1U 1 x PCI express X1 to 1-slot PCI 32-bit w/optional 9cm ribbon cable

|
|
R1103 |
|
1-slots PCIX-64bit/3.3V w/optional 5/7/9/11 CM cable
-1-slots PCIX-64bit/3.3V flexible riser card w/various lengths ribbon cable,solid conductors, not strands, direct-soldered pin-to-pin termination, cable EMI shielded to support higher PCI-X bus speed.
- One PCIX-64bit/3.3V slot
- Flexible cable length: 5cm,7cm,9cm,11cm

|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
|
Buy Online
|
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|