Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Chassis Accessories

      Cables & Terminator
      Cooler /Blower / Fan
      Internal Bracket
      Rack Rails /Sliding Rails
      Rail Rail Reducer
      Riser Card
      Slim DVD / CDRW &
      CD-Rom & FDD


    Server Rack Accessories


   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy









 
CHASSIS ACCESSORIES
Cooler / Blower / Fan

Part Number
 CF1U-11

1U  CPU Cooler with Blower for AMD: Socket A/462; INTEL: Socket 370 (AMD K7 1U socket A/462, XP2400+)

Blower Fan 50x50x15mm:
Rated Voltage: 12 V  DC / Speed: 7800 RPM / Bearing system: Double Ball Bearing / Safety Approvals(standard): CE, UL
Skiving Heat Sink
  • Material: Copper C1020 / Dimension: 78x60x14.5
  • Pitch: 1.3 mm / Thickness of fin: 0.4 mm
  • Number of fins: 46 / Height of fin: 8 mm
  • Height of base: 3 mm / Length of base: 78 mm

     

 CF1U-12 *Click here for view of blower direction (90°)

1U  CPU Cooler with Blower for  INTEL: P4 Socket 478 (Intel P4 478 1U with blower on the top, up to 2.8 Ghz)

Blower Fan 50x50x15mm:
Rated Voltage: 12 V DC /  Speed: 7800 RPM / Bearing system: Double Ball Bearing / Safety Approvals(standard): CE, UL
Skiving Heat Sink
  • Material: Copper C1020 / Dimension: 89x60x12.9
  • Pitch: 1.3 mm / Thickness of fin: 0.5 mm
  • Number of fins: 46 / Height of fin: 11 mm
  • Height of base: 4.5 mm / Length of base: 60 mm

     

 CF1U-13 *Click here for view of blower direction (180°)

1U  CPU Cooler with Blower  for INTEL P4 Xeon Socket 603/604 up to 2.8GHz (Intel P4 Xeon 603 1U with blower on the top, up to 2.8 Ghz)


Blower Fan 50x50x15mm:
Rated Voltage: 12 V  DC / Speed: 7800 RPM / Bearing system: Double Ball Bearing / Safety Approvals(standard): CE, UL
Skiving Heat Sink
  • Material: Copper C1020 / Dimension: 88.3x59.8x24.1
  • Pitch: 1.28 mm / Thickness of fin: 0.45 mm
  • Number of fins: 47 / Height of fin: 21.1 mm
  • Height of base: 3 mm / Length of base: 59.8 mm

      View Price

 CF1U-14

  

1U  CPU Cooler for AMD:K7 (Socket A / 462)up to XP 1900+;INTEL:Socket 370 up to 1.13 GHz  (AMD K7 1U Socket A/462, XP2200+)
Fan
Dimension :  60x60x10 mm / Speed : 5300 rpm Bearing : 2 x Ball /  Rated Voltage:12 V  /             Air Flow :  24.4 cfm /  Noise Level:  40 dBA           Air Press. : 0.18 inch-H2O
 Heat Sink
  • Material: Copper C1020 / Dimension: 60x60x11.9
  • Pitch: 1.3 mm / Thickness of fin: 0.5 mm
  • Number of fins: 46 / Height of fin: 7.5 mm
  • Height of base: 4 mm / Length of base: 60 mm

      View Price

 CF1U-15  

1U  CPU Cooler for Intel Socket 478 (Intel P4 478 1U, up to 2.5 GHz)
Fan
Dimension :  60x60x10 mm / Speed : 5300 rpm Bearing : 2 x Ball /  Rated Voltage : 12 V  /             Air Flow :  24.4 cfm /  Noise Level:  40 dBA           Air Press. : 0.18 inch-H2O
 Heat Sink
  • Material: Copper C1020 / Dimension: 60x60x12.9
  • Pitch: 1.3 mm / Thickness of fin: 0.5 mm
  • Number of fins: 46 / Height of fin: 11 mm
  • Height of base: 4.5 mm / Length of base: 60 mm

     

 CF1U-16  

1U  CPU Cooler for INTEL Xeon Socket 603/604 (Intel P4 Xeon 603 1U, up to 2.5 Ghz)
Fan
Dimension :  60x60x10 mm / Speed : 5300 rpm Bearing : 2 x Ball /  Rated Voltage : 12 V  /             Air Flow :  24.4 cfm /  Noise Level:  40 dBA           Air Press. : 0.18 inch-H2O
  Heat Sink
  • Material: Copper C1020 / Dimension: 60x60x12.9
  • Pitch: 1.3 mm / Thickness of fin: 0.5 mm
  • Number of fins: 46 / Height of fin: 11 mm
  • Height of base: 4.5 mm / Length of base: 60 mm

     

 CF1U-17

1U / 2U Server Crossflow Blower
Fan
Dimension :  135x45x40.6 mm / Speed : 3600 rpm
Rated Voltage : 12 V  / Air Flow :  14.12 cfm
Noise Level:  33 dBA  /  Air Press. : 0.18 inch-H2O
  Heat Sink
  • Aluminum impeller
  • Dynamically balanced to minimize noise and vibration
  • Excellent for 1U/2U Server, PC Board Cooling, Desktop, Electronics, Copiers, Scanners, etc.
  • Use one Crossflow Blower instead of multiple case fans
  • High performance with low noise and low electricity consumption
  • Long, narrow air flow path for very efficient cooling
  • Accessories: Double-sided foam type & screws

     

 CF1U-01        

Copper Heat Sink Design for Pentium 4 1U
Systems

CPU Socket               478, 423, & P4 Xeon 603
Rated Voltage            12 VDC
Rated Current            0.22 AMP
Power Consumption    2.64 W
Bearing Type             Ball Bearing
Fan Speed                 4300 RPM
Airflow                      27.2 CFM
Noise Level                38.0 dBA
Outline Dimension      70 X 70 X 10mm
Life Time                   50,000 Hrs

      

CF1U-02               For Intel P III Coppermine (FC-PGA) 1G or above low profile 1U Chassis
 

Bearing Type             Ball Bearing
Fan Speed                 4100 RPM
Airflow                      20.6 CFM
Noise Level                37.0 dBA
Outline Dimension      60 X 62 X 21.5mm

      

CF1U-03             For Intel P III  FC-PGA/FC-PGA 2 up to 1.4G, Celeron (PPGA) ,AMD Athlon XP up to 2000 
 

Bearing Type            Double Ball Bearing
Fan Speed                 4800 RPM
Airflow                      21.19 CFM
Noise Level                36.5 dBA
Outline Dimension      60 X 61.6 X 22.5mm
CF03           All Intel P II/P III (SECC2) CPU
 

Bearing Type              Ball Bearing
Outline Dimension       137 X 59 X 44.5mm

     

CF04               All  Intel P II/ P III (SECC2) and AMD Athlon CPU
 

Bearing Type              Ball Bearing
Outline Dimension       137 X 59 X 44.5mm
CF10             Slot Fan
 

Type:                      Axial fan
MTBF:                     20000 hours
Ai flow:                   32 CFM
Speed:                    2800RPM
Voltage:                  12V DC + 0.5V
Power:                    1.8W
Current:                  150mA (max)
Dimensions:            210x154x28 mm

  

CF05            HDD Cooler  for 5.25" Bay
 

Fan Speed:                3800 RPM x 2
Airflow:                     28 CFM
Bearing Type:            Ball Bearing
Outline Dimension:     146 X 140 X 30mm
Body Type:                5.25"

CF06             HDD Cooler  for 5.25" and  3.25" Bay
 

Fan Speed:               3800 RPM x 2
Airflow:                     28 CFM
Bearing Type:            Ball Bearing
Outline Dimension:     146 X 102 X 16.5mm
Body Type:                3.5"

CF07           HDD Cooler 
 

Fan Speed:                5000 RPM 
Airflow:                     24 CFM
Bearing Type:            Sleeve Bearing

Outline Dimension:     110 X 101.8 X 12.2mm
Body Type:                3.5"

CF08              All-in-one VGA  & Chipset Cooling Kit

-Push Pin for Quick & Easy Installation.
-Copper Heat Sink Design for Faster Heat 
  Dissipation (CCB-A1C)

Bearing Type            Ball Bearing
Fan Speed                5000 RPM
Airflow                     3.5 CFM
Outline Dimension     51 X 59 X 14mm

Chipset Heatsink       27x27x6mm 37x37x6mm (1pc @)
Cable Adapter          3-4pin power adapter
Thermal Tape           25x25mm(1 pc) 30x30mm(2 pc)
Thermal Grease        1.5gm (1pc)

CF09                 DDR Memory Heatspreader

-Dissipates RAM heat improving its performance
-Avoids system crash caused by RAM overheat
-Patented user-friendly design installs in just seconds
-Compatible with all standard SDR/DDR SDRAM
-Efficient size fits on all motherboards


             

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.