Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


CAT6 96 Port 110-IDC Patch Panel
Model  PA9603-C6



CAT6 96 Port 110-IDC Patch Panel, 4 x EIA Unit
Dimention : 19"(W) x 7"(H) x 1.3/4"(D)


 

Overview
4U CAT6 96 Port 110-IDC Patch Panel
Features
  • Flexible design (12&24 ports for 1U; 48 ports for 2U; 96 ports for 4U)
  • Made of sturdy, rolled-edge, anodized aluminum
  • Fully enclosed design for protection of printed circuitry during termination.
  • Color-coded for T568A and T568B wiring schemes.
  • Vertical Cable CAT5E &.6 panels are designed for maximum strength and are compatible with standard 110 or Krone Installation tools.
  • Our panels fit and install in standard 19 inch cabinets.
  • High-density 1U/2U/4U, 19, RMS (rack mount standard) design.
  • Meets EIA-310-D specifications.
  • Constructed from UL94-V-0 high-impact, fire-retardant ABS or PC material.
  • Pair punch sequence enables a pair twist within 1/2, of termination.
  • Beryllium copper contacts: 50,µ gold-plated pins over100,µ nickel layer.
  • Insertion life cycle: 750 cycles (minimum) / I.D.C. 250 cycles (minimum).
  • Operating temperature: -40,ºC to +68,ºC.
  • FCC Part 68.


Gallery

         

 Ordering Information

Part # Description
 PA9603-C6
4U CAT6 96 Port 110-IDC Patch Panel

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.