48 Port Blank Patch Panel
Part# PA4801-bk
*click on photo for enlarged view
|
Blank Patch Panel, 48 Port, Black
Dimention : 19"(W) x 5.19"(H)
Download Product Sheet
|
|
Overview |
3U 48 Port Blank Patch Panel
|
Features |
- Constructed from heavy-duty 16-gauge steel and UL94-V-0 high-impact, fire-retardant material.
- Accepts either 10/24 or 12/32 screws
- Durable black powder coat finish
- Universal mounting for either left or right hinging and easy panel access
- Allowing convenient wall mounting of patch panels
- Bezels, Jacks or Inserts NOT Included
|
|
More photos ( Click for enlarged views )
Ordering Information
Part # |
Description |
PA4801-bk
Price : $9.40 |
48 Port Blank Patch Panel, Black
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|